Shop All Lecterns
Oklahoma Sound
Aristocrat Sound Lectern Recharge Battery Mahogany
Mfr # M6010-MY
Zoro # G7455955
Free Shipping & Returns
$1,117.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System Yes
- Type Floor
- Color Mahogany
- Material Laminate
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oklahoma Sound
- MFR # M6010-MY
- Zoro # G7455955
- UPC # 604747960407
- Country of Origin China
- Category Lecterns
Dimensions
Depth | 20 in |
Height | 46 in |
Width | 25 in |
Shelf Depth | 18 in |
Overall Width | 25 in |
Shelf Width | 23 1/2 in |
Microphone Cable Length | 9 ft, 10 ft |
Overall Depth | 20 in |
Overall Height | 46 in |
Description
Sound Lectern, Color Mahogany, Mobility Mobile, Material Laminate, Overall Height 46 in, Overall Width 25 in, Overall Depth 20 in, Wattage 50 W, Voltage 117 V AC, Sound System Included Extension Speakers, Input/Output Lines, Output Speaker, Recording, Includes Document Rail Yes, Shelf Width 23 1/2 in, Shelf Depth 18 in, Microphone Type Handheld, Clip-On, Includes Sound System Yes, Includes Multimedia Amplifier, Caster/Glide Type (2) Locking, (2) Swivel, Compatible Microphone Connectivity Wired
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Charcoal, Letter (17642)
- LEWIS HYMAN 60x72 WD Roll Up Blind (3321256)
- LEWIS 60 x 72 in. PVC Roll Up Blind; Woodgrain (249187)
- SAFCO Big and Tall Chair, Leather, 19-1/2" Height, Black (3500BL)
- OKLAHOMA SOUND Orator Lectern, Mahogany (800X-MY)
- OKLAHOMA SOUND Acrylic Lectern w/Shelf (401S)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- OKLAHOMA SOUND Greystone Lectern, 23.5 x 19.25 x 45.5, Charcoal Gray (GSL)
- OKLAHOMA SOUND Speaker Stand, Mahogany (70-MY)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Oak (600-MO)
- Oklahoma Sound Lecterns