No Product Image Available
Oklahoma Sound

800X-RW Ribbonwood Orator Lectern with Sound


product price: $1,936.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Make memorable presentations and lectures with this Oklahoma Sound 800X-RW ribbonwood orator lectern with sound! This luxurious podium features a narrow-profile durable thermofused laminate construction and a spacious top that is perfect for holding books and papers while you present. This lectern includes a shock mount holder to prevent feedback as well as one condenser type handheld microphone with a 9' cable and one condenser type tie-clip microphone with a 10' cable.**The lectern features a built-in full featured amplifier with a media aux 1/8'' input and four speakers with 6'' full range that ensure you reach the entire audience. Plus a built in digital clock makes it easy to keep track of time and a flexible gooseneck arm holds your microphone and adjusts easily for different heights.**It even comes with a classic-styled brass lamp to make reading easier and simultaneously add an air of sophistication! A 12'' x 4'' interior shelf provides a convenient place for props and other materials and its four concealed casters make it easy to move this model on and off stage. For added convenience this item ships ready to use with only minor assembly required that is easy to complete. This item has controls for volume bass / treble and on / off. To use extension speaker use line out 1. To use tape recorder use line out 2. Please note that the power supply required for this item is 117V AC; 12V DC with optional battery. This Oklahoma Sound lectern is perfect for sophisticated presentations and lectures at any event!**Set Includes:*- 1 condenser type handheld microphone with 9' cable*- 1 condenser type tie-clip microphone with 10' cable*- 1 full featured built-in amplifier*- 1 digital clock*- 1 gooseneck arm*- 1 orator lectern*- 1 brass lamp*- 4 full range 6'' speakers**Overall Dimensions:*Width: 22''*Depth: 17''*Height: 46''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.