No Product Image Available
Oklahoma Sound

611-RW Ribbonwood Finish Vision Lectern


product price: $555.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Make memorable presentations and lectures with this Oklahoma Sound 611-RW ribbonwood finish vision lectern! This luxurious podium features a durable scratch and stain resistant thermofused laminate construction and its angled 23'' wide reading surface with book / paper stop gives you plenty of space to spread out notes. For added convenience it comes with two 23'' x 14 1/2'' interior shelves to keep books props and other materials. The shelf is also ideal for storing smaller AV equipment for future use once your event is over.**In addition the lectern base comes with four concealed casters allowing you to efficiently transport equipment from one location to another. Two of the casters can be locked making it easy to secure the base in one place during a presentation. Made of durable thermofused laminate this combo lectern is designed to hold heavier books and materials while adding to a room's style. This lectern's sleek ribbonwood finish brings a simple professional style to presentations and events. Its scratch-resistant surface is designed to withstand heavy use and transport without damage. For your convenience this item ships ready to assemble with hardware included. All that is needed to assemble is a Phillips screwdriver and a small wrench sold separately. This Oklahoma Sound lectern is perfect for sophisticated presentations and lectures at any event!**Overall Dimensions:*Width: 24''*Depth: 21''*Height: 46''**Shelf Dimensions:*Width: 23''*Depth: 14 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.