Shop All Stacking Chairs
Oklahoma Sound
30"H x 68"W x 24"D EDPD Series Teachers Desk, Speckled Gray
Mfr # EDPD
Zoro # G3982931
product price: $915.63
/ea
Free Shipping & Returns
$915.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 24 in
- Work Surface Color Speckled Gray
- Includes Lectern
- Frame Finish Silver Mist
- Series EDPD Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # EDPD
- Zoro # G3982931
- UPC # 604747137458
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Depth | 24 in |
Overall Width | 68 in |
Work Surface Depth | 24 in |
Work Surface Width | 48 in |
Overall Height | 30 in |
Seat Height | 17 in |
Top Surface Width | 48 in |
Top Surface Depth | 24 in |
Shelf Width | 22 in |
Shelf Depth | 19 in |
Description
Desk and Lectern, Color Speckled Gray, Mobility Mobile, Material Plastic, Overall Height 30 in, Overall Width 68 in, Overall Depth 24 in, Includes Document Rail Yes, Shelf Width 22 in, Shelf Depth 19 in, Includes Sound System No, Includes Lectern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Floor Mounted Stool, Polyethylene Black (7901BK)
- TRADEMARK FINE ART Michael Tompsett 'Chicago Illinois Skyline Sheet Music' Canvas Art, 30x47 (MT0818-C3047GG)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7460)
- FLASH FURNITURE Contemporary Chair, Leather, 20" to 22" Height, Fixed Arms, Black (GO-2192-BK-GG)
- FLASH FURNITURE Stack Chair, Orange Plastic, Sled Base (RUT-2-OR-GG)
- FLASH FURNITURE Advantage Burgundy Pattern Discount Church Chair, 21" Wide (EPCHT-100)
- FLASH FURNITURE White/Navy PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-F-WHNVY-NAT-GG)
- FLASH FURNITURE 881 lb. Capacity Navy Sled Base Stack Chairs, 5PK (5-RUT-2-NVY-BK-GG)
- COSCO Cosco 14-619-BLK2 34 in. Square Black Folding Table (117387)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity White Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-WH-GG)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-438-BK-GG)
- Oklahoma Sound Seating