No Product Image Available

Oklahoma Sound

22/112-BK Black Finish Combo Tabletop Lectern and Lectern Base


product price: $690.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A staple for any presentation or conference this Oklahoma Sound 22/112-BK black finish combo tabletop lectern and lectern base will prove a versatile tool at any function. This item has both a lectern base / AV cart and a tabletop lectern allowing you to use the items together or alone. Used alone the lectern base provides a sturdy stand for AV equipment like projectors or laptops and the tabletop lectern provides ample space for presentation materials like books and papers. Together these items create a mobile full lectern that can be used in classrooms offices and conferences.**The 19 1/2'' x 14 1/2'' shelf located inside the base provides a great storage area and gives you a place to keep larger presentation materials during events. Plus the shelf is also ideal for storing smaller AV equipment for future use once your event is over. The tabletop lectern also includes a shelf which gives you space to store items like books or extra papers for your presentation and this prevents the surface from getting cluttered during your event. With a built-in paper / book stop the tabletop piece will help keep all of your presentation materials nearby organized and ready to go.**In addition the lectern base comes with four easy-roll wheels allowing you to efficiently transport equipment from one location to another. Two of the wheels can be locked making it easy to secure the base in one place during a presentation. Made of durable thermofused laminate this combo lectern is designed to hold heavier books and materials while adding to a room's style. This lectern's sleek black finish with charcoal trim brings a simple professional style to presentations and events. Its scratch-resistant surface is designed to withstand heavy use and transport without damage. This item ships ready to assemble with hardware included and all that is needed is a #2 Phillips head screwdriver and a hammer sold separately. A simple yet versatile piece this lectern is ideal for hotels businesses classrooms and conference centers. Whether you use its parts on their own or as a full-sized podium this lectern is a perfect fit for your next event.**Overall Dimensions:*Width: 23 3/4''*Depth: 19 7/8''*Height: 47 1/2''**Tabletop Dimensions:*Width: 23 3/4''*Depth: 19 7/8''*Height: 13 3/4''**Base Dimensions:*Width: 21 1/8''*Length: 17 1/2''*Height: 33 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.