Shop All Faceshields and Visors
Oki
Jackson Safety F50 8 x 155 x 060 IR 50 Polycarbonate Faceshield
Mfr # 28633
Zoro # G107469752
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Polycarbonate
- Dielectric Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oki
- MFR # 28633
- Zoro # G107469752
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Item | Visors & Faceshields |
Color | Green |
Material | Polycarbonate |
Dielectric Protection | No |
Description
Jackson Acetate has a highgrade cast sheet acetate in 040 and 060 thickness protects against dust, small particles and chemical splash
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 18 W x 30 L (103631830)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHXL00250C)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.09)
- GLOWEAR BY ERGODYNE Orange L Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- OBERON Repl Shield, 1Xx, Gold/Grn, Antifog, 40 pcs. (048AF-40)
- KASK Smoke Visor for the Zenith helmets (39527)
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM400DCCL)
- PIP Face Shield/Visor (251-01-5211)
- MSA SAFETY Visor, Mesh, Gray, 17InW, 7-1/2InH (10116558)
- 3M 3M Clear Window Face Shield - For Use With Headgear/Chin Protector (82543)
- JACKSON SAFETY Headgear HDG30 170SB Ratch Suspens Sweatban Fits Face Shield (29077)
- Oki Eye Protection