Shop All Faceshields and Visors
Oki
Jackson Safety F20 8 x 155 x 060 Polycarbonate Faceshield
Mfr # 29087
Zoro # G107469691
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Polycarbonate
- Standards ANSI Z871 2010
- Headgear Style F20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oki
- MFR # 29087
- Zoro # G107469691
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Head/Face Protection |
Visor Color | Clear |
Visor Material | Polycarbonate |
Standards | ANSI Z871 2010 |
Headgear Style | F20 |
Description
Used in conjunction with protective eyewear, Jackson Safety Brand Face Shields provide a high degree of onthejob protection for heat applications, as well as for grinding, flying debris and splash protection, among others All Jackson Safety Brand Face Shields meet ANSI Z871 2010 standards when used with any Jackson Safety Brand Headgear
- •For use in conjunction with protective eyewear
- •Provides a high degree of on-the-job protection for heat applications
- •Good for grinding, flying debris and splash protection
- •Meets ANSI Z87.1 2010 standards when used with any Jackson Safety Brand Headgear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST PU Palm Glove, XL (A120)
- DUPONT Tyvek Isoclean BootCovers, SlipResistSole, XL, White, PK100 (IC458BWHXL01000C)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (19140)
- MSA SAFETY MSA V-Gard® Hard Hats, Front Brim, Fas-Trac® Suspension, Yellow, 475360 (475360)
- KLEIN TOOLS Safety Helmet Visor, Gray Tinted (VISORGRAY)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2 In (8AA82)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000U-SPL)
- ERB SAFETY E16R Headgear with Mega-Ratchet Knob Adjustment (15181)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Clear (10115844)
- ALLEGRO INDUSTRIES Allegro 06BG Browguard Headgear With Clear Visor (06BG)
- JACKSON SAFETY Replacement Parts - Speed Dial 370™ Ratcheting Headgear - Quad™ 500, Maxview™, F4XP Series (20695)
- Oki Eye Protection