Shop All Laser Printer Drums & Fusers
Oki Data
Okidata OKI46507304 30K Black Image Drum for C612
Mfr # OKI46507304
Zoro # G703923443
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oki Data
- MFR # OKI46507304
- Zoro # G703923443
- UPC # 51851550848
- Country of Origin China
- Category Laser Printer Drums & Fusers
Description
Features
- 30K Black image drum for C612
- Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dual Laminate Refill Cartridge 12" x 100 ft. (DL1001)
- MANCOMM Regulations Book, Number of Pages 449 (47B-002-40)
- ZORO SELECT 12" x 8" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRX3)
- IDL PACKAGING Strapping Buckles, Galvanized, 1 1/4", PK250 (BG-114)
- OKI DATA Yellow Drum Unit 20K YLD (44315101)
- OKI DATA Image Drum 25K YLD (43979001)
- OKI DATA Cyan Drum Unit 20K YLD (44315103)
- BROTHER Black Drum Unit 50K YLD (DR310CL)
- XEROX XEROX COMP PHASER 3052/3260 WC 3215/3225 DRUM (101R00474)
- LEXMARK Photoconductor 1-Pack 175K YLD (72K0P00)
- BROTHER Black Drum Unit 30K YLD (DR720)
- Oki Data Printers & Scanners