Shop All Laser Printer Drums & Fusers
Oki Data
Okidata C610 Magenta Image Drum Type C15 20K
Mfr # 44315102
Zoro # G803923480
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oki Data
- MFR # 44315102
- Zoro # G803923480
- UPC # 51851356556
- Country of Origin Thailand
- Category Laser Printer Drums & Fusers
Description
Designed for exact compatibility with OKI products only OKI consumables ensure maximum performance longevity and ultimate cost-effectiveness. OKI's ribbon cassettes inkjet heads toner and EP cartridges and other consumables are an integral part of the fundamental design of its printer and fax products combining with other key elements of their design to deliver optimum durability reliability and print quality.
Color: Magenta. Yield: Up to 20 000 pages at 5% coverage. Compatibility: Oki C610 Series Printers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Sealing Tape, Tan, 48mm x 100m, PK36 (HP 100)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 6 in. (964T)
- DYKEM Paint Marker, Medium Tip, Red Color Family, Ink (91106)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (R31P15)
- OKI DATA Image Drum 25K YLD (43979001)
- OKI DATA Cyan Drum Unit 20K YLD (44315103)
- OKI DATA Yellow Drum Unit 20K YLD (44315101)
- XEROX Xerox Drum Unit, 60000 Yield (101R00582)
- XEROX 113R00762 Drum Unit, 80,000 Page-Yield, Black (113R00762)
- XEROX Drum Unit, 113R00776,100K Page-Yield (113R00776)
- LEXMARK Black & Color Imaging Kit 40K YLD (70C0Z50)
- Oki Data Printers & Scanners