Shop All Face and Body Lotions
Okeeffes
Foot Cream
Mfr # K0320011
Zoro # G111058201
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Requires Dispenser No
- Hygiene Properties Moisturizing
- Formula Glycerin
- Fragrance Fragrance Free
- Container Size 3.2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Okeeffes
- MFR # K0320011
- Zoro # G111058201
- UPC # 722510032004
- Country of Origin United States
- Category Face and Body Lotions
Dimensions
Container Size | 3.2 oz |
Details
Requires Dispenser | No |
Hygiene Properties | Moisturizing |
Formula | Glycerin |
Fragrance | Fragrance Free |
Color | White |
Container Type | Jar |
Form | Cream |
Series | Healthy Feet |
Application | Foot Care |
Item | Foot Cream |
Product Type | Foot Repair Cream |
Description
Foot Cream, Container Type Jar, Series Healthy Feet, Container Size 3.2 oz, Form Cream, Fragrance Fragrance Free, Hygiene Properties Moisturizing, Manufacturer Dispenser Part Number Not Applicable, Application Foot Care, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Foot Repair Cream, Formula Glycerin, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEPTO Pepto-Bismol Original Chewable Tablet 12 Count, PK24 (32040)
- PROPAC MEDICAL EMERGENCY TRI-PAK KIT (K3305-TRI)
- REGISTRY Cotton Swab, 500PK (CT-1519)
- FIRST AID ONLY Home & Jobsite Multicolored 25 Person First Aid Kit (91299)
- OKEEFFES Healthy Feet 3.2 Oz. Jar Cream Lotion (K0320005)
- OKEEFFES Healthy Feet No Scent Foot Repair Cream 3 oz (K0280001)
- OKEEFFES Working Hands White Night Treatment Hand Cream 3 oz (K3200502)
- OKEEFFES Hand Cream, 3.4 oz, 3-3/4"Wx1-2/5"Lx6-3/5"H, White (GORK0350007)
- OKEEFFES Working Hands 6.8Oz (K0680001)
- OKEEFFES Hand Cream, Hypoallergenic, 3.0 oz, White (GORK0290001)
- SP RICHARDS Liquid Hand Soap with Skin Conditioner, 1 Gallon, 4/Case (GJO02105)
- Okeeffes Face and Body Lotions