Shop All Wire Management Tools
Ok Industries
Wrap/Strip/Unwrap Tool, MOD, 26 AWG
Mfr # WSU-26M
Zoro # G3196182
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual, MOD
- Square Post (In.) 0.045 in
- Features Compact and Convenient, Easy in Such a Compact Tool, Patented Built-in Wire Stripping Blades Make Wire Stripping Quick
- Capacity 26 AWG
- Max. Insulation Dia. (In.) 0.034 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # WSU-26M
- Zoro # G3196182
- UPC # 811490013100
- Country of Origin China
- Category Wire Management Tools
Dimensions
Max. Insulation Dia. (In.) | 0.034 in |
Wrapping Terminal Hole Depth (In.) | 1.5 in |
Length (In.) | 6 5/8 in |
Wrapping Terminal Hole Dia. (In.) | 0.075 in |
Outside Dia. (In.) | 0.213 in |
Tool Length | 6 5/8 in |
Width | 0.12 Inch |
Length | 0.7 Inch |
Unwrapping Terminal Hole Depth | 1.5 in |
Wrapping Terminal Hole Diameter | 0.075 in |
Wrap Post Size | 0.045 in |
Unwrapping Terminal Hole Diameter | 0.034 in |
Wrapping Terminal Hole Depth | 1.5 in |
Maximum Insulation Diameter | 0.034 in |
Effective Radius | 0.213 in |
Wrap Outside Diameter | 0.213 in |
Terminal Hole Depth | 1.50" (38.1 mm) |
Outside Diameter | 0.213" (5.4 mm) |
Terminal Hole Diameter | 0.075" (1.90 mm) |
Height | 9 Inch |
Description
Wrap/Strip/Unwrap Tool, Maximum Insulation Diameter 0.034 in, Maximum Insulation Turns 2, Maximum Terminal Diagonal 0.045 in, Effective Radius 0.213 in, Minimum Terminal Diagonal 0.213 in, Unwrapping Terminal Hole Depth 1.5 in, Wrapping Terminal Hole Diameter 0.075 in, Unwrapping Terminal Hole Diameter 0.034 in, Wrap Post Size 0.045 in, Wrap Outside Diameter 0.213 in, Wrapping Terminal Hole Depth 1.5 in, Wrapping Type Modified, Insulated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 600A, 240V, Convertible, Main Lug, 3 Phase (NQ442L6C)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR 8RM)
- SHOCKWAVE 20 ft. SCP Wire & Cable 2 Conductor Gauge 18 Strand (SH705970)
- HALEX 3/4 in. Knock-Out Seals (26072)
- OK INDUSTRIES Wrap/Unwrap Bit and Sleeve Set, 24-26 AWG (DFB2426)
- OK INDUSTRIES Wire Wrapping Tool, Electric, 18 to 32 AWG (PTX-1BF)
- OK INDUSTRIES Wire Unwrap Tool, LH/RH, 20-26 AWG, Silver (UW2)
- OK INDUSTRIES Wire Wrapping Tool, 22 to 24 AWG (HW-UW-224INS)
- OK INDUSTRIES Manual Wire Wrap/Unwrap Tool, 22-24 AWG (HW-UW-224)
- OK INDUSTRIES Wire Wrapping Sleeve, 22-24 AWG (P2224)
- PANDUIT Elstcretainr, 1.25" Bdle, #6screw, PK10 (RER1.25-S6-X)
- Ok Industries Wire Management Tools