Shop All Wire Wrap and Unwrap Tools
Ok Industries
Wrap/Strip/Unwrap Tool, MOD, 24 AWG
Mfr # WSU-24M
Zoro # G6631816
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual, MOD
- Number of Pieces 1
- Material Plastic Housing
- Length (In.) 6 5/8 in
- Wire Gauge 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # WSU-24M
- Zoro # G6631816
- UPC # 811490013667
- Country of Origin China
- Category Wire Wrap and Unwrap Tools
Dimensions
Length (In.) | 6 5/8 in |
Max. Insulation Dia. (In.) | 0.036 in |
Wrapping Terminal Hole Dia. (In.) | 0.075 in |
Wrapping Terminal Hole Depth (In.) | 1.5 in |
Outside Dia. (In.) | 0.213 in |
Wrap Post Size | 0.045 in |
Effective Radius | 0.213 in |
Wrapping Terminal Hole Depth | 1.5 in |
Unwrapping Terminal Hole Diameter | 0.075 in |
Tool Length | 6 5/8 in |
Maximum Insulation Diameter | 0.036 in |
Wrap Outside Diameter | 0.213 in |
Unwrapping Terminal Hole Depth | 1.5 in |
Wrapping Terminal Hole Diameter | 0.075 in |
Description
Wrap/Strip/Unwrap Tool, Maximum Insulation Diameter 0.036 in, Maximum Insulation Turns 2, Maximum Terminal Diagonal 0.045 in, Effective Radius 0.213 in, Minimum Terminal Diagonal 0.213 in, Unwrapping Terminal Hole Depth 1.5 in, Wrapping Terminal Hole Diameter 0.075 in, Unwrapping Terminal Hole Diameter 0.075 in, Wrap Post Size 0.045 in, Wrap Outside Diameter 0.213 in, Wrapping Terminal Hole Depth 1.5 in, Wrapping Type Modified, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 12MM X 25MM RotaLoc Plus Annular Cutter (17900)
- DAYTON 6" Machine Vise with Fixed Base (4CPG3)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- URREA Amber Screwdriver Set of 6 Pieces Comb (9600B)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 26 AWG (HW-UW-26SM)
- OK INDUSTRIES Wire Unwrap Tool, LH/RH, 20-26 AWG, Yellow (UW5)
- JONARD TOOLS Wire Loop Puller, Aluminum, 15 Iin L, Red (JIC-2257M-12)
- JONARD TOOLS Unwrapping Tool 22-24 Awg (UD-2224)
- EPSON Precut Label Roll in Box, Thermal Transfr (BVSL38X38PX)
- JONARD TOOLS Wire Loop Puller, Aluminum, 8-1/2 In L, Red (JIC-2257M)
- JONARD TOOLS Cable Sewing Needle, Alum, 5-3/4 In L, Red (JIC-287)
- Ok Industries Communications Tools