Shop All Wire Management Tools
Ok Industries
Wrap/Strip/Unwrap Tool, 30 AWG, Gold
Mfr # WSU-30
Zoro # G1645165
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual, MOD
- For Use With 0.025 in (0.63 mm) Square Terminals on 0.100 in (2.54 mm) Center to Center of the Pins
- Application Wire Unwrapping by Installers, Telecom Technicians, and Others
- Capacity 30 AWG
- Outside Dia. (In.) 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # WSU-30
- Zoro # G1645165
- UPC # 811490012172
- Country of Origin China
- Category Wire Management Tools
Dimensions
Outside Dia. (In.) | 0.125 in |
Wrapping Terminal Hole Dia. (In.) | 0.036 in |
Length (In.) | 4 1/2 in |
Wrapping Terminal Hole Depth (In.) | 1.5 in |
Tool Length | 4 1/2 in |
Length | 0.6 Inch |
Width | 2.13 Inch |
Effective Radius | 0.125 in |
Unwrapping Terminal Hole Depth | 1.5 in |
Unwrapping Terminal Hole Diameter | 0.036 in |
Wrap Outside Diameter | 0.125 in |
Wrapping Terminal Hole Diameter | 0.036 in |
Wrapping Terminal Hole Depth | 1.5 in |
Wrap Post Size | 0.025 in |
Maximum Insulation Diameter | 0.034 in |
Height | 8.5 Inch |
Terminal Hole Diameter | 0.036" (0.91 mm) |
Terminal Hole Depth | 1.50" (38.1 mm) |
Outside Diameter | 0.125" (3.2 mm) |
Description
Wrap/Strip/Unwrap Tool, Maximum Insulation Diameter 0.034 in, Maximum Insulation Turns 2, Maximum Terminal Diagonal 0.025 in, Effective Radius 0.125 in, Minimum Terminal Diagonal 0.125 in, Unwrapping Terminal Hole Depth 1.5 in, Wrapping Terminal Hole Diameter 0.036 in, Unwrapping Terminal Hole Diameter 0.036 in, Wrap Post Size 0.025 in, Wrap Outside Diameter 0.125 in, Wrapping Terminal Hole Depth 1.5 in, Wrapping Type Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE FLEXIBLE HANGER ZN 2PK (N168-815)
- IDEAL Twist On Wire Connector, 16-6 AWG, PK50 (30-1263J)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, Round (9001KN9330)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 1A, 250V AC, 35A at 250V AC, 5 PK (S500-1-R)
- OK INDUSTRIES Wire Wrap Tool, Silver, 18-32 AWG, Manual (G100/R3278)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, 30 AWG, Blue (WSU-30M)
- OK INDUSTRIES Wrap/Unwrap Bit and Sleeve Set, 22-24 AWG (DFB224)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 28-29 AWG (HW-UW-2829M)
- OK INDUSTRIES Wire Wrapping Tool, Electric, 18 to 32 AWG (PTX-1BF)
- OK INDUSTRIES Wire Wrapping Tool, Battery, 18 to 32 AWG (PTX)
- OK INDUSTRIES Wire Unwrap Tool, LH/RH, 20-26 AWG, Silver (UW2)
- Ok Industries Wire Management Tools