Shop All Wire Management Tools
Ok Industries
Wire Wrap/Strip/Unwrap Tool, 22-24 AWG
Mfr # WSU-2224
Zoro # G5945289
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual
- Handle Material Plastic
- Handle Color Blue
- Application Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others
- Unwrapping Terminal Hole Dia. (In.) 0.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # WSU-2224
- Zoro # G5945289
- UPC # 811490010291
- Country of Origin Taiwan, Province of China
- Category Wire Management Tools
Dimensions
Unwrapping Terminal Hole Dia. (In.) | 0.07 |
Length (In.) | 6-1/4 |
Outside Dia. (In.) | 0.213 |
Wrapping Terminal Hole Depth (In.) | 1.5 |
Unwrapping Terminal Hole Depth (In.) | 1 |
Wrapping Terminal Hole Dia. (In.) | 0.075 |
Width | 2.13 Inch |
Length | 0.5 Inch |
Terminal Hole Diameter | 0.075" (1.90 mm) |
Outside Diameter | 0.213" (5.4 mm) |
Height | 8.5 Inch |
Terminal Hole Depth | 1.50" (38.1 mm) |
Wrap Post Size | 0.045" (1.14 mm) |
Description
Wire Wrap/Strip/Unwrap Tool, Type Manual, Application Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others, Body Material Plastic, Features Strips and Unwraps, Three-in-One Tool, Wraps, Handle Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 16/3 Retractable Cord Reel 10 Amps 0 Outlets 120VAC Voltage (HBLC25163)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (MV18-8FLX)
- EATON BUSSMANN Automotive Fuse, SFE Series, 20A, 32V DC, Indicating, 5 PK (SFE-20)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 24-26 AWG (HW-UW-2426)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, 30 AWG, Blue (WSU-30M)
- OK INDUSTRIES Wire Wrapping Tool, Electric, 18 to 32 AWG (PTX-1BF)
- OK INDUSTRIES Wire Wrapping Sleeve, 22-24 AWG (P2224)
- OK INDUSTRIES Wire Unwrap Tool, LH, 20-26 AWG, Yellow (UW4)
- OK INDUSTRIES Wire Unwrap Tool, LH/RH, 20-26 AWG, Silver (UW2)
- APC Toolless Cable Management Rings (Qty 10) (AR7540)
- Ok Industries Wire Management Tools