Shop All Wire Management Tools
Ok Industries
Wire Wrapping Tool, 18 to 30 ga, NiMH
Mfr # PTX-KIT2
Zoro # G5056301
product price: $412.95
/ea
Free Shipping & Returns
$412.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery-Operated
- Includes PTX Battery Powered Wrap/Unwrap Tool; PTX-BC2 PTX Battery Charger, 230V; PTX-B PTX Battery For Wrap/Unwrap Tool
- Unwrapping Terminal Hole Dia. (In.) 0.073 in
- Wrapping Terminal Hole Depth (In.) 1 in
- Power NiMH Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # PTX-KIT2
- Zoro # G5056301
- UPC # 811490014558
- Country of Origin Taiwan, Province of China
- Category Wire Management Tools
Dimensions
Unwrapping Terminal Hole Dia. (In.) | 0.073 in |
Wrapping Terminal Hole Depth (In.) | 1 in |
Effective Radius (In.) | 0.15 in |
Wrapping Terminal Hole Dia. (In.) | 0.073 in |
Length (In.) | 9 1/2 in |
Max. Insulation Dia. (In.) | 0.03 in |
Unwrapping Terminal Hole Depth (In.) | 1 in |
Outside Dia. (In.) | 0.25 in |
Width | 10.12 Inch |
Length | 2.7 Inch |
Wrapping Terminal Hole Depth | 1 in |
Wrapping Terminal Hole Diameter | 0.073 in |
Unwrapping Terminal Hole Depth | 1 in |
Effective Radius | 0.15 in |
Unwrapping Terminal Hole Diameter | 0.073 in |
Maximum Insulation Diameter | 0.03 in |
Height | 15 Inch |
Description
Wire Wrapping Tool, Maximum Insulation Diameter 0.03 in, Maximum Terminal Diagonal 0.073 in, Effective Radius 0.15 in, Minimum Terminal Diagonal 0.06 in, Unwrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.073 in, Unwrapping Terminal Hole Diameter 0.073 in, Wrapping Terminal Hole Depth 1 in, Features Wrap/Unwrap Switch, Max. Usage: 2500 Cycles/Day, Handle Color Gray, Handle Material Ergonomic Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24S)
- KABLE KONTROL Wire Loom Installation Tool (For 2" ID) (WLTL-32)
- SQUARE D Qo Ground Bar Kit, Number of Terminals: 16 (PK15GTAL)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCP)
- OK INDUSTRIES Electric Wrap/Unwrap Tool, 18 to 30 AWG (PTX-1)
- OK INDUSTRIES Wire Wrapping Tool, Battery, 18 to 32 AWG (PTX)
- OK INDUSTRIES Manual Wire Wrap/Unwrap Tool, 22-24 AWG (HW-UW-224)
- OK INDUSTRIES Wire Wrapping Tool, Electric, 18 to 32 AWG (PTX-1BF)
- OK INDUSTRIES Wire Unwrap Tool, LH, 20-26 AWG, Yellow (UW4)
- OK INDUSTRIES Manual Wire Wrap Tool, 22-24 AWG (HW-224)
- D-LINE Cable Tidy Units, Black (CTULGEB/SW)
- Ok Industries Wire Management Tools