Shop All Wire Management Tools
Ok Industries
Wire Wrapping Tool, 18 to 30 ga, 230V
Mfr # PTX-2BF
Zoro # G5056292
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric w/Backforce
- Capacity 18 to 32 AWG
- Min. Terminal Diagonal (In.) 0.06 in
- Effective Radius (In.) 0.15 in
- Power Cord Length (Ft.) 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # PTX-2BF
- Zoro # G5056292
- UPC # 811490014480
- Country of Origin Taiwan, Province of China
- Category Wire Management Tools
Dimensions
Effective Radius (In.) | 0.15 in |
Power Cord Length (Ft.) | 20 ft |
Unwrapping Terminal Hole Depth (In.) | 1 in |
Max. Insulation Dia. (In.) | 0.03 in |
Wrapping Terminal Hole Dia. (In.) | 0.073 in |
Outside Dia. (In.) | 0.25 in |
Length (In.) | 9 1/2 in |
Wrapping Terminal Hole Depth (In.) | 1 in |
Unwrapping Terminal Hole Dia. (In.) | 0.073 in |
Width | 6.5 Inch |
Length | 2 Inch |
Unwrapping Terminal Hole Depth | 1 in |
Maximum Insulation Diameter | 0.03 in |
Unwrapping Terminal Hole Diameter | 0.073 in |
Effective Radius | 0.15 in |
Wrapping Terminal Hole Diameter | 0.073 in |
Wrapping Terminal Hole Depth | 1 in |
Height | 13 Inch |
Description
Wire Wrapping Tool, Maximum Insulation Diameter 0.03 in, Maximum Terminal Diagonal 0.073 in, Effective Radius 0.15 in, Minimum Terminal Diagonal 0.06 in, Unwrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.073 in, Unwrapping Terminal Hole Diameter 0.073 in, Wrapping Terminal Hole Depth 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 60A (HBL8461C)
- KABLE KONTROL Splice Coupling Kit (KK-CK-46)
- E-DUSTRY e-dustry EPS-3093 36 in. 9 Outlet Metal Power Strip (EPS-3093)
- PARTNERS BRAND UV Cable Ties, 40#, 10", Black, 500/Case (CTUV1040)
- OK INDUSTRIES Wrap/Unwrap Bit and Sleeve Set, 22-24 AWG (DFB224)
- OK INDUSTRIES Wire Wrapping Bit, 24 AWG (KB24)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, 30 AWG, Blue (WSU-30M)
- OK INDUSTRIES Wire Wrapping Tool, Electric, 18 to 32 AWG (PTX-1BF)
- OK INDUSTRIES Wire Wrapping Tool, Battery, 18 to 32 AWG (PTX)
- OK INDUSTRIES Wire Wrapping Bit, 22-24 AWG (KB224)
- PANDUIT Tool Tension Locking Kit (TTLK3)
- Ok Industries Wire Management Tools