Shop All Wire Wrap Tool Accessories
Ok Industries
Wire Wrapping Sleeve, 5 In, 24-26 AWG
Mfr # P2426-5
Zoro # G2686485
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5 in
- Number of Pieces 1
- Wire Gauge 24-26
- Compatible with Product Type Fully Compatible with any Make or Model of Wire Wrapping Tools
- Minimum Wire Capacity 26 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # P2426-5
- Zoro # G2686485
- UPC # 811490013292
- Country of Origin China
- Category Wire Wrap Tool Accessories
Dimensions
Tool Length | 5 in |
Details
Item | Wire Wrapping Sleeve |
Type | 5 in |
Number of Pieces | 1 |
Wire Gauge | 24-26 |
Compatible with Product Type | Fully Compatible with any Make or Model of Wire Wrapping Tools |
Minimum Wire Capacity | 26 AWG |
Use with Bit Number | KB24-5, KB26-5 |
Product Type | Wrap Sleeve |
Maximum Wire Capacity | 24 AWG |
Description
Wire Wrapping Sleeve, Product Type Wrap Sleeve, Maximum Wire Capacity 24 AWG, Minimum Wire Capacity 26 AWG, Compatible with Product Type Fully Compatible with any Make or Model of Wire Wrapping Tools, Includes -, Tool Length 5 in, Use with Bit Number KB24-5, KB26-5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180033)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MHASD)
- FREUD Chamfer Router Bit, 5/16" Cutting Dia. (40-102)
- TUNGALOY Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide (6864987)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 22 to 24 (KB224LH)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 30 (SB30MSH-B)
- OK INDUSTRIES Wire Wrapping Bit, 30-32 AWG (WB3032M)
- OK INDUSTRIES Wire Wrapping Sleeve, 18 AWG (P194LN)
- OK INDUSTRIES PTX Tool Kit, 8 pcs. (PTX-KIT2DH)
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green (R30G-0100)
- JONARD TOOLS Coiltite Bit (WB2426M)
- Ok Industries Communications Tools