Shop All Wire Wrap Tool Accessories
Ok Industries
Wire Wrapping Sleeve, 30-32 AWG
Mfr # P3032
Zoro # G1822317
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Wire Gauge 30-32
- Accessory Type Wire Wrapping Sleeve
- Maximum Wire Capacity 30 AWG
- Use with Bit Number SB30MSH-B, WB28SHM, WB3032M, WB3032MIL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # P3032
- Zoro # G1822317
- UPC # 811490013261
- Country of Origin China
- Category Wire Wrap Tool Accessories
Dimensions
Tool Length | 3 in |
Details
Item | Wire Wrapping Sleeve |
Number of Pieces | 1 |
Wire Gauge | 30-32 |
Accessory Type | Wire Wrapping Sleeve |
Maximum Wire Capacity | 30 AWG |
Use with Bit Number | SB30MSH-B, WB28SHM, WB3032M, WB3032MIL |
Product Type | Wrap Sleeve |
Compatible with Product Type | Fully Compatible with any Make or Model of Wire Wrapping Tools |
Minimum Wire Capacity | 32 AWG |
Description
Wire Wrapping Sleeve, Product Type Wrap Sleeve, Maximum Wire Capacity 30 AWG, Minimum Wire Capacity 32 AWG, Compatible with Product Type Fully Compatible with any Make or Model of Wire Wrapping Tools, Includes -, Tool Length 3 in, Use with Bit Number SB30MSH-B, WB28SHM, WB3032M, WB3032MIL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 24mm 6 Point 100mm Thin walled 3/4 Sq. Drive (16301M-24)
- ESTWING Belt, 2" Wide 100% Full Grain Leather Tool Belt, Leather (94756)
- SHEFFIELD Field Box, Blend, Black, 11-1/2 in W x 5 in D x 7-1/4 in H (12629)
- PFERD 3/16" Round Chain Saw File - 8" Length, Premium Cut (17076)
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green (R30G-0100)
- OK INDUSTRIES Wire Wrapping Bit, 20-22 AWG (KB2075)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 30 (SB30MSH-B)
- OK INDUSTRIES PTX Tool Kit, 8 pcs. (PTX-KIT2DH)
- OK INDUSTRIES Wire Wrapping Bit, 30-32 AWG (WB3032M)
- OK INDUSTRIES Wire Wrapping Sleeve, 18 AWG (P194LN)
- JONARD TOOLS Coiltite Sleeve (S224)
- Ok Industries Communications Tools