Shop All Wire Management Tools
Ok Industries
Wire Wrapping Sleeve, 24-26 AWG
Mfr # P2426
Zoro # G0368697
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Unwrapping Terminal Hole Depth (In.) 0.075 in
- Unwrapping Terminal Hole Dia. (In.) 0.075 in
- Min. Terminal Diagonal (In.) 0.055 in
- Length (In.) 3"
- Features Works with Bit Number: KB24, KB26, WB2669M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # P2426
- Zoro # G0368697
- UPC # 811490013285
- Country of Origin China
- Category Wire Management Tools
Dimensions
Unwrapping Terminal Hole Depth (In.) | 0.075 in |
Unwrapping Terminal Hole Dia. (In.) | 0.075 in |
Length (In.) | 3" |
Effective Radius (In.) | 0.1 in |
Wrapping Terminal Hole Dia. (In.) | 0.075 in |
Wrapping Terminal Hole Depth (In.) | 0.075 in |
Tool Length | 3 in |
Width | 2.13 Inch |
Length | 0.3 Inch |
Terminal Hole Depth | 0.075 in |
Effective Radius | 0.1 in |
Terminal Hole Diameter | 0.075 in |
Height | 6.5 Inch |
Description
Wire Wrapping Sleeve, Product Type Wrap Sleeve, Effective Radius 0.1 in, Maximum Terminal Diagonal 0.073 in, Terminal Hole Depth 0.075 in, Maximum Wire Capacity 24 AWG, Terminal Hole Diameter 0.075 in, Minimum Wire Capacity 26 AWG, Minimum Terminal Diagonal 0.055 in, Compatible with Product Type Fully Compatible with any Make or Model of Wire Wrapping Tools, Includes -, Tool Length 3 in, Use with Bit Number KB24, KB26, WB2669M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 70A, 250V AC, Non-Indicating (FLNR070)
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U)
- INTERMATIC Timer, Digital, 120V, 15A, Plug In (DT620)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- OK INDUSTRIES Wrap/Unwrap Bit and Sleeve Set, 24-26 AWG (DFB2426)
- OK INDUSTRIES Manual Wire Wrap/Unwrap Tool, 22-24 AWG (HW-UW-224)
- OK INDUSTRIES Wire Wrapping Tool, Electric, 18 to 32 AWG (PTX-1BF)
- OK INDUSTRIES Wire Wrapping Tool, 22 to 24 AWG (HW-UW-224INS)
- OK INDUSTRIES Manual Wire Wrap Tool, 22-24 AWG (HW-224)
- OK INDUSTRIES Wire Wrapping Bit, 22-24 AWG (KB224)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector and Concealer- 10FT- Black (CC-RI-CP-10-BK)
- Ok Industries Wire Management Tools