Shop All Wire Wrap Tool Accessories
Ok Industries
Wire Wrapping Bit, 5 In, 24 AWG
Mfr # KB24-5
Zoro # G3067181
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5 in
- Number of Pieces 1
- Wire Gauge 24
- Effective Radius (In.) 0.1 in
- Max. Terminal Diagonal (In.) 0.074 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # KB24-5
- Zoro # G3067181
- UPC # 811490013438
- Country of Origin China
- Category Wire Wrap Tool Accessories
Dimensions
Effective Radius (In.) | 0.1 in |
Wrapping Terminal Hole Depth (In.) | 0.075 in |
Wrapping Terminal Hole Dia. (In.) | 0.075 in |
Terminal Hole Diameter | 0.075 in |
Tool Length | 5 in |
Effective Radius | 0.1 in |
Terminal Hole Depth | 0.75 in |
Details
Item | Wire Wrapping Bit |
Type | 5 in |
Number of Pieces | 1 |
Wire Gauge | 24 |
Max. Terminal Diagonal (In.) | 0.074 in |
Min. Terminal Diagonal (In.) | 0.055 in |
Accessory Type | Wire Wrapping Bit |
Maximum Wire Capacity | 24 AWG |
Use with Sleeve Number | P2426-5, P2426-5INS |
Wrapping Type | Regular |
Minimum Terminal Diagonal | 0.055 in |
Product Type | Wrap Bit |
Compatible with Product Type | Fully Compatible with any Make or Model of Wire Wrapping Tools |
Maximum Terminal Diagonal | 0.073 in |
Description
Wire Wrapping Bit, Product Type Wrap Bit, Wrapping Type Regular, Effective Radius 0.1 in, Maximum Terminal Diagonal 0.073 in, Terminal Hole Depth 0.75 in, Maximum Wire Capacity 24 AWG, Terminal Hole Diameter 0.075 in, Minimum Terminal Diagonal 0.055 in, Compatible with Product Type Fully Compatible with any Make or Model of Wire Wrapping Tools, Includes -, Tool Length 5 in, Use with Sleeve Number P2426-5, P2426-5INS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Micro Case, 7-1/2"L x 5.06"W x 3.12"D (1050S)
- ROADPRO Rubber Mallet, 16oz. (SST-50102)
- AMPCO SAFETY TOOLS Speed Handle, 1/2 ", 3/4 " Dr, 16 " (W-286)
- POSI LOCK Jaw Head Assembly (20855)
- OK INDUSTRIES Wire Wrapping Bit, 18 AWG (KB18)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 30 (SB30MSH-B)
- OK INDUSTRIES Wire Wrapping Bit, 30-32 AWG (WB3032M)
- OK INDUSTRIES PTX Tool Kit, 8 pcs. (PTX-KIT2DH)
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green (R30G-0100)
- OK INDUSTRIES Wire Wrapping Bit, 20-22 AWG (KB2075)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 22 to 24 (KB224LH)
- Ok Industries Wire Wrap Tool Accessories