Shop All Wire Wrap Tool Accessories
Ok Industries
Wire Wrapping Bit, 5 In, 22 AWG
Mfr # KB22-5
Zoro # G2303664
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5 in
- Number of Pieces 1
- Wire Gauge 22
- Max. Terminal Diagonal (In.) 0.073 in
- Wrapping Terminal Hole Depth (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # KB22-5
- Zoro # G2303664
- UPC # 811490013421
- Country of Origin China
- Category Wire Wrap Tool Accessories
Dimensions
Wrapping Terminal Hole Depth (In.) | 0.75 in |
Effective Radius (In.) | 0.117 in |
Wrapping Terminal Hole Dia. (In.) | 0.075 in |
Tool Length | 5 in |
Effective Radius | 0.117 in |
Terminal Hole Depth | 0.75 in |
Terminal Hole Diameter | 0.075 in |
Details
Item | Wire Wrapping Bit |
Type | 5 in |
Number of Pieces | 1 |
Wire Gauge | 22 |
Max. Terminal Diagonal (In.) | 0.073 in |
Min. Terminal Diagonal (In.) | 0.054 in |
Accessory Type | Wire Wrapping Bit |
Use with Sleeve Number | P2224-5, P2224-5INS |
Maximum Terminal Diagonal | 0.073 in |
Minimum Terminal Diagonal | 0.054 in |
Compatible with Product Type | Fully Compatible with any Make or Model of Wire Wrapping Tools |
Maximum Wire Capacity | 22 AWG |
Product Type | Wrap Bit |
Wrapping Type | Regular |
Description
Wire Wrapping Bit, Product Type Wrap Bit, Wrapping Type Regular, Effective Radius 0.117 in, Maximum Terminal Diagonal 0.073 in, Terminal Hole Depth 0.75 in, Maximum Wire Capacity 22 AWG, Terminal Hole Diameter 0.075 in, Minimum Terminal Diagonal 0.054 in, Compatible with Product Type Fully Compatible with any Make or Model of Wire Wrapping Tools, Includes -, Tool Length 5 in, Use with Sleeve Number P2224-5, P2224-5INS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 Piece Mini Deburring & Scraping Tool Kit (2001-0228)
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F857)
- PROSKIT Crimper Thin Style Insulated Terminals (300-141)
- DRILL AMERICA 1/4"x3/16" Pilots for Counterbore (DEWPIL1/4X3/16)
- OK INDUSTRIES PTX Tool Kit, 8 pcs. (PTX-KIT2DH)
- OK INDUSTRIES Wire Wrapping Bit, 20-22 AWG (KB2075)
- OK INDUSTRIES Wire Wrapping Bit, 30-32 AWG (WB3032M)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 30 (SB30MSH-B)
- OK INDUSTRIES Wire Wrapping Sleeve, 18 AWG (P194LN)
- OK INDUSTRIES Wire Wrapping Bit, 18 AWG (KB18)
- JONARD TOOLS Coiltite Bit (WB2669M)
- Ok Industries Wire Wrap Tool Accessories