Shop All Wire Wrap Tool Accessories
Ok Industries
Wire Wrapping Bit, 28 AWG
Mfr # WB28SHM
Zoro # G8639757
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 in
- Number of Pieces 1
- Wire Gauge 28 AWG
- Max. Insulation Dia. (In.) 0.03 in
- Effective Radius (In.) 0.066 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # WB28SHM
- Zoro # G8639757
- UPC # 811490013506
- Country of Origin China
- Category Wire Wrap Tool Accessories
Dimensions
Max. Insulation Dia. (In.) | 0.03 in |
Effective Radius (In.) | 0.066 in |
Wrapping Terminal Hole Depth (In.) | 0.75 in |
Wrapping Terminal Hole Dia. (In.) | 0.036 in |
Terminal Hole Diameter | 0.069 in |
Tool Length | 3 in |
Maximum Insulation Diameter | 0.03 in |
Effective Radius | 0.066 in |
Terminal Hole Depth | 0.75 in |
Details
Item | Wire Wrapping Bit |
Type | 3 in |
Number of Pieces | 1 |
Wire Gauge | 28 AWG |
Max. Terminal Diagonal (In.) | 0.035 in |
Min. Terminal Diagonal (In.) | 0.031 in |
Accessory Type | Wire Wrapping Bit |
Wrapping Type | Modified |
Product Type | Wrap Bit |
Maximum Terminal Diagonal | 0.035 in |
Use with Sleeve Number | P3032, P3032INS |
Compatible with Product Type | Fully Compatible with any Make or Model of Wire Wrapping Tools |
Minimum Terminal Diagonal | 0.031 in |
Maximum Wire Capacity | 28 AWG |
Description
Wire Wrapping Bit, Product Type Wrap Bit, Wrapping Type Modified, Effective Radius 0.066 in, Maximum Insulation Diameter 0.03 in, Maximum Terminal Diagonal 0.035 in, Terminal Hole Depth 0.75 in, Maximum Wire Capacity 28 AWG, Terminal Hole Diameter 0.069 in, Minimum Terminal Diagonal 0.031 in, Compatible with Product Type Fully Compatible with any Make or Model of Wire Wrapping Tools, Tool Length 3 in, Use with Sleeve Number P3032, P3032INS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (67H66)
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/50/100ths (182-202)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric Im (39-19MM)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm- [13/16-"] (86074)
- OK INDUSTRIES Wire Wrapping Bit, 30-32 AWG (WB3032M)
- OK INDUSTRIES Wire Wrapping Bit, 20-22 AWG (KB2075)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 22 to 24 (KB224LH)
- OK INDUSTRIES Wire Wrapping Sleeve, 18 AWG (P194LN)
- OK INDUSTRIES Wire Wrapping Bit, 18 AWG (KB18)
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green (R30G-0100)
- JONARD TOOLS Coiltite Sleeve (P26LN)
- Ok Industries Communications Tools