Shop All Wire Management Tools
Ok Industries
Wire Wrapping Bit, 26 AWG
Mfr # KB26
Zoro # G1815807
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Unwrapping Terminal Hole Depth (In.) 0.75 in
- Wrapping Terminal Hole Depth (In.) 0.75 in
- Number of Pieces 1
- Application Wire Wrapping
- Unwrapping Terminal Hole Dia. (In.) 0.075 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # KB26
- Zoro # G1815807
- UPC # 811490013360
- Country of Origin China
- Category Wire Management Tools
Dimensions
Unwrapping Terminal Hole Depth (In.) | 0.75 in |
Wrapping Terminal Hole Depth (In.) | 0.75 in |
Unwrapping Terminal Hole Dia. (In.) | 0.075 in |
Effective Radius (In.) | 0.1 in |
Wrapping Terminal Hole Dia. (In.) | 0.075 in |
Length (In.) | 3" |
Tool Length | 3 in |
Length | 0.3 Inch |
Width | 2.13 Inch |
Terminal Hole Depth | 1 in |
Effective Radius | 0.1 in |
Terminal Hole Diameter | 0.075 in |
Height | 6.5 Inch |
Wrap Post Size | 0.045" (1.14 mm) |
Description
Wire Wrapping Bit, Product Type Wrap Bit, Wrapping Type Regular, Effective Radius 0.1 in, Maximum Terminal Diagonal 0.073 in, Terminal Hole Depth 1 in, Maximum Wire Capacity 26 AWG, Terminal Hole Diameter 0.075 in, Minimum Terminal Diagonal 0.058 in, Compatible with Product Type Fully Compatible with any Make or Model of Wire Wrapping Tools, Includes -, Tool Length 3 in, Use with Sleeve Number P2426, P2426INS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Blank Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 15,000 lb L.R. (PC1212Z80209)
- EATON BUSSMANN Fuse Holder, 15A Amp Range, 32V AC/DC Volt Rating, Wire Leads (BPHRK-RP)
- TRIPP LITE Cat6 Cable, Snagless, Molded, White, 15ft (N201-015-WH)
- LEVITON Straight Blade Plug (14W47)
- OK INDUSTRIES Wire Wrapping Bit, 24 AWG (KB24)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 24-26 AWG (HW-UW-2426)
- OK INDUSTRIES Wrap/Unwrap Bit and Sleeve Set, 22-24 AWG (DFB224)
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG (P2426)
- OK INDUSTRIES Insulated Wire Wrap Tool, 18 to 32 AWG (G100/R3278INS)
- OK INDUSTRIES Wire Wrapping Bit, 22-24 AWG (KB224)
- PANDUIT Quick-Build Starter Kit (QB-KIT2)
- Ok Industries Wire Management Tools