Shop All Wire Management Tools
Ok Industries
Wire Wrapping Bit, 24 AWG
Mfr # KB24
Zoro # G0261676
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 AWG
- Number of Pieces 1
- Wrapping Terminal Hole Dia. (In.) 0.075 in
- Unwrapping Terminal Hole Depth (In.) 0.75 in
- Min. Terminal Diagonal (In.) 0.055 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # KB24
- Zoro # G0261676
- UPC # 811490013230
- Country of Origin China
- Category Wire Management Tools
Dimensions
Wrapping Terminal Hole Dia. (In.) | 0.075 in |
Unwrapping Terminal Hole Depth (In.) | 0.75 in |
Effective Radius (In.) | 0.1 in |
Wrapping Terminal Hole Depth (In.) | 0.75 in |
Unwrapping Terminal Hole Dia. (In.) | 0.075 in |
Length (In.) | 3" |
Tool Length | 3 in |
Length | 0.3 Inch |
Width | 2.13 Inch |
Terminal Hole Diameter | 0.075 in |
Effective Radius | 0.1 in |
Terminal Hole Depth | 0.75 in |
Height | 6.5 Inch |
Wrap Post Size | 0.045" (1.14 mm) |
Description
Wire Wrapping Bit, Product Type Wrap Bit, Wrapping Type Regular, Effective Radius 0.1 in, Maximum Terminal Diagonal 0.074 in, Terminal Hole Depth 0.75 in, Maximum Wire Capacity 24 AWG, Terminal Hole Diameter 0.075 in, Minimum Terminal Diagonal 0.055 in, Compatible with Product Type Fully Compatible with any Make or Model of Wire Wrapping Tools, Includes -, Tool Length 3 in, Use with Sleeve Number P2426, P2426INS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V22)
- GALLAGHER Cut-Out Switch Orange (G60731)
- GARDNER BENDER Crimp Connector, 10 to 18 AWG, PK100 (10-410)
- HUBBELL Single Pole Connector Cover, Female, Brown (HBLFCAPBN)
- OK INDUSTRIES Wire Wrapping Tool, Electric, 18 to 32 AWG (PTX-1BF)
- OK INDUSTRIES Manual Wire Wrap Tool, 22-24 AWG (HW-224)
- OK INDUSTRIES Wire Unwrap Tool, LH, 20-26 AWG, Yellow (UW4)
- OK INDUSTRIES Wire Wrapping Sleeve, 22-24 AWG (P2224)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 24-26 AWG (HW-UW-2426)
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG (P2426)
- GREENLEE Steel Fish Tape, Shape Flat, 1/4" dia (FTXS-100W)
- Ok Industries Wire Management Tools