Shop All Wire Wrap Tool Accessories
Ok Industries
Wire Wrapping Bit, 22 AWG
Mfr # KB22
Zoro # G1405896
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Wire Gauge 22
- Wrapping Terminal Hole Depth (In.) 0.75 in
- Min. Terminal Diagonal (In.) 0.054 in
- Effective Radius (In.) 0.117 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # KB22
- Zoro # G1405896
- UPC # 811490013087
- Country of Origin China
- Category Wire Wrap Tool Accessories
Dimensions
Wrapping Terminal Hole Depth (In.) | 0.75 in |
Effective Radius (In.) | 0.117 in |
Wrapping Terminal Hole Dia. (In.) | 0.075 in |
Tool Length | 3 in |
Terminal Hole Depth | 0.75 in |
Effective Radius | 0.117 in |
Terminal Hole Diameter | 0.075 in |
Details
Item | Wire Wrapping Bit |
Number of Pieces | 1 |
Wire Gauge | 22 |
Min. Terminal Diagonal (In.) | 0.054 in |
Max. Terminal Diagonal (In.) | 0.073 in |
Accessory Type | Wire Wrapping Bit |
Compatible with Product Type | Fully Compatible with any Make or Model of Wire Wrapping Tools |
Maximum Wire Capacity | 22 AWG |
Wrapping Type | Regular |
Product Type | Wrap Bit |
Maximum Terminal Diagonal | 0.073 in |
Use with Sleeve Number | P2224, P2224INS |
Minimum Terminal Diagonal | 0.054 in |
Description
Wire Wrapping Bit, Product Type Wrap Bit, Wrapping Type Regular, Effective Radius 0.117 in, Maximum Terminal Diagonal 0.073 in, Terminal Hole Depth 0.75 in, Maximum Wire Capacity 22 AWG, Terminal Hole Diameter 0.075 in, Minimum Terminal Diagonal 0.054 in, Compatible with Product Type Fully Compatible with any Make or Model of Wire Wrapping Tools, Includes -, Tool Length 3 in, Use with Sleeve Number P2224, P2224INS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Interapid Tip, Ruby, 2mm X 11/16 (Z6305)
- EAZYPOWER Countersink, Tapered, 11/64 in. dia. (30190)
- SK PROFESSIONAL TOOLS 1/2" Drive Extension Set, SAE, 4 pcs, Black Oxide, 2 in, 3 in, 5 in, 10 in L (46164)
- BOSCH 1/2 in, 18V DC Cordless Drill (GSR18V-535CN)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 30 (SB30MSH-B)
- OK INDUSTRIES Wire Wrapping Bit, 18 AWG (KB18)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 22 to 24 (KB224LH)
- OK INDUSTRIES Wire Wrapping Sleeve, 18 AWG (P194LN)
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green (R30G-0100)
- OK INDUSTRIES PTX Tool Kit, 8 pcs. (PTX-KIT2DH)
- JONARD TOOLS Coiltite Bit (WB24SM)
- Ok Industries Communications Tools