Shop All Wire Management Tools
Ok Industries
Wire Wrap Tool, Green, 18-32 AWG, Manual
Mfr # G200/R3278
Zoro # G0420752
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Compatible with All Our Wire Wrapping Bits and Sleeves, Durable, Good for Field Service or Production Line Use, Lightweight and More Economical Wire Wrapping Tool
- Number of Pieces 1
- Length (In.) 5 1/4 in
- Capacity 18 AWG to 32 AWG
- Wire Gauge 18 to 32 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # G200/R3278
- Zoro # G0420752
- UPC # 811490010857
- Country of Origin China
- Category Wire Management Tools
Dimensions
Length (In.) | 5 1/4 in |
Tool Length | 5 1/4 in |
Length | 1 Inch |
Width | 5.5 Inch |
Height | 5.5 Inch |
Description
Manual Wire Wrap Tool, Product Type Wire Wrap Gun, Maximum Wire Capacity 18 AWG, Minimum Wire Capacity 32 AWG, Wrapping Type Regular, Includes Light No, Body Material Lexan, Features Compatible with All Our Wire Wrapping Bits and Sleeves, Durable, Good for Field Service or Production Line Use, Lightweight and More Economical Wire Wrapping Tool, Includes -, Insulated No, Revolutions Per Squeeze 10, Tool Function Wrap, Tool Length 5 1/4 in, Tool Weight 0.61 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Reusable Filter, G28, 16 7/8 x 8 x 5/16 in (89096883SP)
- CALBRITE Conduit Clamp, 316 SS, 3-1/2 In (S63500SC00)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SAO12V02S)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120/240V AC (201161)
- OK INDUSTRIES Wire Wrapping Bit, 24 AWG (KB24)
- OK INDUSTRIES Wire Wrapping Tool, Battery, 18 to 32 AWG (PTX)
- OK INDUSTRIES Wrap/Unwrap Bit and Sleeve Set, 22-24 AWG (DFB224)
- OK INDUSTRIES Wire Wrapping Sleeve, 22-24 AWG (P2224)
- OK INDUSTRIES Wire Wrapping Bit, 22-24 AWG (KB224)
- OK INDUSTRIES Manual Wire Wrap Tool, 22-24 AWG (HW-224)
- PANDUIT Cornerpost, .75" Bdl, #8screw, High, PK10 (CPH.75-S8-X)
- Ok Industries Wire Management Tools