Shop All Wire Wrap Tool Accessories
Ok Industries
Wire Wrap Bit, Wire Gauge 24 to 26
Mfr # KB2466
Zoro # G7610276
product price: $63.64
/ea
$63.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Wire Gauge 24 to 26
- Max. Terminal Diagonal (In.) 0.065 in
- Effective Radius (In.) 0.098 in
- Min. Terminal Diagonal (In.) 0.054 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # KB2466
- Zoro # G7610276
- UPC # 811490013568
- Country of Origin China
- Category Wire Wrap Tool Accessories
Dimensions
Effective Radius (In.) | 0.098 in |
Wrapping Terminal Hole Depth (In.) | 1 in |
Wrapping Terminal Hole Dia. (In.) | 0.066 in |
Effective Radius | 0.098 in |
Terminal Hole Diameter | 0.066 in |
Tool Length | 3 in |
Terminal Hole Depth | 1 in |
Details
Item | Wire Wrap Bit |
Number of Pieces | 1 |
Wire Gauge | 24 to 26 |
Max. Terminal Diagonal (In.) | 0.065 in |
Min. Terminal Diagonal (In.) | 0.054 in |
Accessory Type | Wire Wrap Bit |
Product Type | Wrap Bit |
Maximum Terminal Diagonal | 0.065 in |
Use with Sleeve Number | OK8519 |
Compatible with Product Type | Fully Compatible with any Make or Model of Wire Wrapping Tools |
Wrapping Type | Regular |
Minimum Wire Capacity | 26 AWG |
Maximum Wire Capacity | 24 AWG |
Minimum Terminal Diagonal | 0.054 in |
Description
Wire Wrap Bit, Product Type Wrap Bit, Wrapping Type Regular, Effective Radius 0.098 in, Maximum Terminal Diagonal 0.065 in, Terminal Hole Depth 1 in, Maximum Wire Capacity 24 AWG, Terminal Hole Diameter 0.066 in, Minimum Wire Capacity 26 AWG, Minimum Terminal Diagonal 0.054 in, Compatible with Product Type Fully Compatible with any Make or Model of Wire Wrapping Tools, Tool Length 3 in, Use with Sleeve Number OK8519
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-16 HSS Plug Hand Tap (DWTST1/2-16P)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 3.30mm (C72238)
- MILWAUKEE TOOL M18 Compact Brushless 1/4 Hex 3-Speed Impact Driver (Tool Only) (3651-20)
- MILWAUKEE TOOL 6 in. #3 Square Cushion Grip Screwdriver (Made in USA) (MT219)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 22 to 24 (KB224LH)
- OK INDUSTRIES Wire Wrapping Bit, 30-32 AWG (WB3032M)
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green (R30G-0100)
- OK INDUSTRIES Wire Wrapping Bit, 18 AWG (KB18)
- OK INDUSTRIES Wire Wrapping Sleeve, 18 AWG (P194LN)
- OK INDUSTRIES Wire Wrapping Bit, 20-22 AWG (KB2075)
- JONARD TOOLS Coiltite Bit (WB24SM)
- Ok Industries Wire Wrap Tool Accessories