Shop All Wire Wrap and Unwrap Tools
Ok Industries
Wire Unwrap Tool, LH/RH, 20-26 AWG, Yellow
Mfr # UW5
Zoro # G1230494
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Plastic Housing
- Length (In.) 5 1/2 in
- Wire Gauge 20 to 26 AWG
- Application Wire Unwrapping by Installers, Telecom Technicians, and Others
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # UW5
- Zoro # G1230494
- UPC # 811490010598
- Country of Origin China
- Category Wire Wrap and Unwrap Tools
Dimensions
Length (In.) | 5 1/2 in |
Unwrapping Terminal Hole Depth (In.) | 2.36 in |
Unwrapping Terminal Hole Dia. (In.) | 0.07 in |
Wrap Outside Diameter | 0.045 in |
Wrapping Terminal Hole Diameter | 0.045 in |
Wrap Post Size | 0.045 in |
Tool Length | 5 1/2 in |
Unwrapping Terminal Hole Diameter | 0.07 in |
Maximum Insulation Diameter | 0.045 in |
Unwrapping Terminal Hole Depth | 2.36 in |
Wrapping Terminal Hole Depth | 1 in |
Effective Radius | 0.045 in |
Description
This Wire Unwrap Tool is a practical and useful tool for wire wrapping and unwrapping. It has a yellow plastic housing that ensures comfort and control while working. The length of the tool is 5 1/2 in., making it easy to use even with larger hands. This wire wrap and unwrap tool has insulated sleeves for left and right hand wraps, allowing you to work without interference from cables or other wires. Ideal for installers, telecom technicians, electricians, mechanics, hobbyists, and others who need to make quick connections or disconnections. This Wire Unwrap Tool is the simple solution you need when connecting or disconnecting wires on your job site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130)
- BOSCH Tracks and Connector Kit, 63" L (FSN1600X2B)
- CRESCENT 10" Z2 K9™ V-Jaw Dual Material Tongue and Groove Pliers (RTZ210CGV)
- VEGA Ball-End Hex, 8 mm Bit x 3 in (175BP080A)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 26 AWG (HW-UW-26SM)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, MOD, 24 AWG (WSU-24M)
- JONARD TOOLS Wire Loop Puller, Aluminum, 15 Iin L, Red (JIC-2257M-12)
- JONARD TOOLS Cable Sewing Needle, Alum, 5-3/4 In L, Red (JIC-287)
- EPSON Precut Label Roll in Box, Thermal Transfr (BVSL38X38PX)
- JONARD TOOLS Wire Loop Puller, 8 In, Yellow, Insulated (JIC-2257)
- EPSON Precut Label Roll in Box, Thermal Transfr (BVSL13X38PX)
- Ok Industries Wire Wrap and Unwrap Tools