Shop All Wire Wrap and Unwrap Tools
Ok Industries
Wire Unwrap Tool, LH, 20-26 AWG, Silver
Mfr # UW1
Zoro # G7154323
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Metal Housing
- Length (In.) 5 in
- Wire Gauge 20 to 26 AWG
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # UW1
- Zoro # G7154323
- UPC # 811490013650
- Country of Origin China
- Category Wire Wrap and Unwrap Tools
Dimensions
Length (In.) | 5 in |
Unwrapping Terminal Hole Dia. (In.) | 0.07 in |
Unwrapping Terminal Hole Depth (In.) | 1.0 in |
Tool Length | 5 in |
Wrap Post Size | 0.045 in |
Wrapping Terminal Hole Depth | 1 in |
Unwrapping Terminal Hole Depth | 1 in |
Wrapping Terminal Hole Diameter | 0.156 in |
Wrap Outside Diameter | 0.156 in |
Unwrapping Terminal Hole Diameter | 0.07 in |
Maximum Insulation Diameter | 0.045 in |
Effective Radius | 0.045 in |
Description
Manual Unwrapping Tool, Maximum Insulation Diameter 0.045 in, Maximum Insulation Turns 2, Maximum Terminal Diagonal 0.045 in, Effective Radius 0.045 in, Minimum Terminal Diagonal 0.045 in, Unwrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.156 in, Unwrapping Terminal Hole Diameter 0.07 in, Wrap Post Size 0.045 in, Wrap Outside Diameter 0.156 in, Wrapping Terminal Hole Depth 1 in, Wrapping Type Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Collet Set, 13 Pc, High Polished Finish, Metric, Taper Size: Er11 (ER11M-1)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 37/64 (C20675)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (4536PG-200)
- RUKO Knockout Punch, 1/2", Conduit (1097012)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, MOD, 24 AWG (WSU-24M)
- OK INDUSTRIES Wire Unwrap Tool, LH/RH, 20-26 AWG, Yellow (UW5)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 26 AWG (HW-UW-26SM)
- JONARD TOOLS Wire Loop Puller, Aluminum, 8-1/2 In L, Red (JIC-2257M)
- JONARD TOOLS Unwrapping Tool 22-24 Awg (UD-2224)
- JONARD TOOLS Cable Sewing Needle, Alum, 5-3/4 In L, Red (JIC-287)
- EPSON Precut Label Roll in Box, Thermal Transfr (BVSL13X38PX)
- Ok Industries Wire Wrap and Unwrap Tools