Shop All Wire Wrap Tool Accessories
Ok Industries
Wire Unwrap Set, Wire Gauge 22-26 AWG
Mfr # PUW2226
Zoro # G7547504
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Wire Gauge 22 to 26
- Includes 2026UB Unwrap Bit (20-26 AWG)
- Accessory Type Wire Unwrap Set
- Terminal Hole Diameter 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # PUW2226
- Zoro # G7547504
- UPC # 811490014565
- Country of Origin China
- Category Wire Wrap Tool Accessories
Dimensions
Terminal Hole Diameter | 0.07 in |
Details
Item | Wire Unwrap Set |
Number of Pieces | 1 |
Wire Gauge | 22 to 26 |
Includes | 2026UB Unwrap Bit (20-26 AWG) |
Accessory Type | Wire Unwrap Set |
Maximum Wire Capacity | 20 AWG |
Compatible with Series | PTX |
Minimum Wire Capacity | 26 AWG |
Compatible with Product Type | Fully Compatible with Our G100/R3394CT or any Model of Our PTX Tools |
Description
Wire Unwrap Set, Maximum Wire Capacity 20 AWG, Terminal Hole Diameter 0.07 in, Minimum Wire Capacity 26 AWG, Compatible with Product Type Fully Compatible with Our G100/R3394CT or any Model of Our PTX Tools, Compatible with Series PTX, Includes 2026UB Unwrap Bit (20-26 AWG)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Straight Die Grinder, Insulated, 1/4" (J325AGS)
- STAHLWILLE TOOLS Ball ended hexagon key wrench Size 4 mm L.25 mm x 140 mm (46231004)
- GREY PNEUMATIC SKT 1/2" DR X 5/16 HEX DRIVER IM (GP2910F)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #53 (C15888)
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green (R30G-0100)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 22 to 24 (KB224LH)
- OK INDUSTRIES Wire Wrapping Sleeve, 18 AWG (P194LN)
- OK INDUSTRIES Wire Wrapping Bit, 30-32 AWG (WB3032M)
- OK INDUSTRIES Wire Wrapping Bit, 18 AWG (KB18)
- OK INDUSTRIES Wire Wrapping Bit, 20-22 AWG (KB2075)
- JONARD TOOLS Replacement Cable Sewing Needle, PK6 (RB-287/6)
- Ok Industries Wire Wrap Tool Accessories