Shop All Wire Wrap Tool Accessories
Ok Industries
Unwrap Bit, Wire Gauge 20-26
Mfr # 2026UB
Zoro # G7597825
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Wire Gauge 20 to 26
- Accessory Type Unwrap Bit
- Maximum Terminal Diagonal 0.07 in
- Compatible with Manufacturer Model Number G100/R3394CT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # 2026UB
- Zoro # G7597825
- UPC # 811490013070
- Country of Origin China
- Category Wire Wrap Tool Accessories
Dimensions
Terminal Hole Depth | 2 in |
Effective Radius | 0.07 in |
Terminal Hole Diameter | 0.07 in |
Tool Length | 3 in |
Details
Item | Unwrap Bit |
Number of Pieces | 1 |
Wire Gauge | 20 to 26 |
Accessory Type | Unwrap Bit |
Maximum Terminal Diagonal | 0.07 in |
Compatible with Manufacturer Model Number | G100/R3394CT |
Maximum Wire Capacity | 20 AWG |
Minimum Wire Capacity | 26 AWG |
Compatible with Product Type | G100/R3394CT Wire Unwrapping Tool or any Model of Our PTX Power Tools |
Compatible with Series | PTX |
Wrapping Type | Regular |
Use with Sleeve Number | SOK2230 |
Minimum Terminal Diagonal | 0.07 in |
Product Type | Wrap Bit |
Compatible Manufacturer Part Number | G100/R3394CT |
Compatible with Manufacturer Part Number | G100/R3394CT |
Compatible with Manufacturer Model Number [NEW] | G100/R3394CT |
Compatible Manufacturer Model Number | G100/R3394CT |
For Use with Mfr. Model Number | G100/R3394CT |
For Use With Mfr. Model Number | G100/R3394CT |
Description
Unwrap Bit, Product Type Wrap Bit, Wrapping Type Regular, Effective Radius 0.07 in, Maximum Terminal Diagonal 0.07 in, Terminal Hole Depth 2 in, Maximum Wire Capacity 20 AWG, Terminal Hole Diameter 0.07 in, Minimum Wire Capacity 26 AWG, Minimum Terminal Diagonal 0.07 in, Compatible Manufacturer Part Number G100/R3394CT, Compatible with Product Type G100/R3394CT Wire Unwrapping Tool or any Model of Our PTX Power Tools, Compatible with Series PTX, Tool Length 3 in, Use with Sleeve Number SOK2230
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Bench Scraper, Poly, Blue, 8 1/2 x 5 In (69603)
- PROTO Spanner Wrench, Steel, 2 in Cap. (JC491B)
- GEARWRENCH 243 Piece 12 Point Mechanics Tool Set in 3 Drawer Storage Box (80972)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 3/16 (26188)
- OK INDUSTRIES Wire Wrapping Bit, 20-22 AWG (KB2075)
- OK INDUSTRIES Wire Wrapping Sleeve, 18 AWG (P194LN)
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green (R30G-0100)
- OK INDUSTRIES Wire Wrapping Bit, 30-32 AWG (WB3032M)
- OK INDUSTRIES Wire Wrapping Bit, 18 AWG (KB18)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 22 to 24 (KB224LH)
- JONARD TOOLS Coiltite Bit (WB2275M)
- Ok Industries Communications Tools