Shop All Wire Strippers & Crimpers
Ok Industries
Rechargeable Battery, NiMH, 3.6V, 2.0 Amp
Mfr # PTX-B
Zoro # G2807551
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Battery For Wrap/Unwrap Tool
- Number of Pieces 1
- Includes NiMH Battery
- Type NiMH
- Power 3.6V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # PTX-B
- Zoro # G2807551
- UPC # 811490014497
- Country of Origin China
- Category Wire Strippers & Crimpers
Details
Application | Battery For Wrap/Unwrap Tool |
Number of Pieces | 1 |
Includes | NiMH Battery |
Item | Rechargeable Battery |
Type | NiMH |
Power | 3.6V |
Accessory Type | Rechargeable Battery For 2RZL4 |
Compatible Product Type | PTX Series Wire Wrapping/Unwrapping Tool |
Compatible Mfr. Model No. | PTX-BC1, PTX-BC2 |
Product Type | Rechargeable Battery |
Compatible Threader Mfr. Model No. | PTX-BC1, PTX-BC2 |
Compatible Manufacturer Part Number | PTX-BC1, PTX-BC2 |
Compatible Threader Manufacturer Part Number | PTX-BC1, PTX-BC2 |
Description
Rechargeable Battery, Product Type Rechargeable Battery, Compatible Product Type PTX Series Wire Wrapping/Unwrapping Tool, Compatible Mfr. Model No. PTX-BC1, PTX-BC2, Includes NiMH Battery, Compatible Grainger Part Number 2RZL4, Number of Pieces 1, Power 3.6V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN851-160-T2 Latch Toggle Clamp (851-160-T2)
- KNIPEX 8 in Needle Nose Plier Plastic Coated Handle (28 21 200)
- KRAFT TOOL CF311 6x2-3/4 Bronze Edger with 1/4 in. Radius and Wood Handle, 6PK (CF311-6)
- CLEVELAND 29PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C72197)
- OK INDUSTRIES 4 in Adjustable Wire Stripper 20 to 30 AWG (ST-500)
- OK INDUSTRIES 4 in Adjustable Wire Stripper 18 to 28 AWG (ST-550)
- OK INDUSTRIES 3 7/8 in Adjustable Wire Stripper 26 to 36 AWG (ST-450)
- OK INDUSTRIES 4 in ESD Safe Adjustable Wire Stripper 20 to 30 AWG (ST-500ESD)
- OK INDUSTRIES 6 in Wire Cutter and Stripper 22 to 24 AWG (ST-100)
- ECLIPSE 6 1/2 in Wire Stripper 20 to 10 AWG (CP-302G)
- PROSKIT Crimper, Flat Cable, IDC Connectors (300-011)
- Ok Industries Wire Strippers & Crimpers