Shop All Hammer Parts
Ok Industries
Punchdown Tool 110 Blade
Mfr # EPB-110
Zoro # G1718123
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Impact Rated No
- Material Hardened Alloy Steel
- For Use With Mfr. Model Number EPD-914110
- For Use With EPD-914110 Manual Punch down Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # EPB-110
- Zoro # G1718123
- UPC # 811490011595
- Country of Origin China
- Category Hammer Parts
Details
Head Material | Steel |
Impact Rated | No |
Material | Hardened Alloy Steel |
For Use With Mfr. Model Number | EPD-914110 |
Item | Punchdown Tool 110 Blade |
For Use With | EPD-914110 Manual Punch down Tool |
Features | Punch down Tool is compatible with other industry-standard twist and lock style punch down tools |
Finish | Nickel Plating |
Weight | 0 lb |
Compatible with Manufacturer Model Number | EPD-914110 |
Accessory Type | Punch down Blade |
Application | Industrial |
Compatible with Brand | Jonard Tools |
Number of Pieces | 2 |
Compatible with Manufacturer Part Number | EPD-914110 |
Compatible with Manufacturer Model Number [NEW] | EPD-914110 |
Compatible Manufacturer Part Number | EPD-914110 |
Compatible Manufacturer Model Number | EPD-914110 |
For Use with Mfr. Model Number | EPD-914110 |
Description
Punchdown Tool 110 Blade, Accessory Type Punch down Blade, Application Industrial, Compatible with Brand Jonard Tools, Compatible with Grainger Part Number 23Z411, Compatible with Manufacturer Model Number EPD-914110, Features Punch down Tool is compatible with other industry-standard twist and lock style punch down tools, Finish Nickel Plating, For Use With EPD-914110 Manual Punch down Tool, Material Hardened Alloy Steel, Number of Pieces 2, Weight 0 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Gasket Adapter (43-44-0600)
- DRILL AMERICA 29/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X29/64)
- WESTWARD Hand Tap Set, HSS, M5-0.8, D4 Limit, PK3 (5TWA2)
- PROTO 4 oz. Ball Peen Hammer, 11" Wood Handle (J1304PD)
- LINK HANDLES Sledge Handle, 36", Sanded, Industrial (64403GRA)
- VAUGHAN Replacement Handle, For 6 to 16lb. Sledge (673-61)
- LINK HANDLES Fork Handle, Heavy Duty, 30", SS, D-Grip (66592)
- BIG HORN 3 lbs Drilling Hammer Hickory Handle for 15125 (15135)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Fire, Contractr (65720GRA)
- LINK HANDLES Hammer Handle, 1.5-2.5 lb., 12", Fire (65768GRA)
- LINK HANDLES Hammer Handle, 14", Oval Eye, Industrial (65697GRA)
- Ok Industries Hand Tool Parts