Shop All Punch Down Tools
Ok Industries
Punch Down Tool, Battery, Krone Blade 230V
Mfr # EPB-2000KR
Zoro # G3692753
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Krone Blade
- Includes Charger, Battery, Krone Blade
- Battery Operated/Manual Battery Operated
- Description/Special Features Ergonomic Design
- For Use With Data/Voice Jacks and Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # EPB-2000KR
- Zoro # G3692753
- UPC # 811490014077
- Country of Origin China
- Category Punch Down Tools
Details
Item | Punch Down Tool |
Blade Type | Krone Blade |
Includes | Charger, Battery, Krone Blade |
Battery Operated/Manual | Battery Operated |
Description/Special Features | Ergonomic Design |
For Use With | Data/Voice Jacks and Panels |
Product Type | Punch Down Tool |
Special Features | Ergonomic Design |
Compatible Product Type | Data/Voice Jacks and Panels |
Power Source | Battery Operated |
Description
Punch Down Tool, Product Type Punch Down Tool, Blade Type Krone Blade, Includes Charger, Battery, Krone Blade, Power Source Battery Operated, Compatible Product Type Data/Voice Jacks and Panels, Special Features Ergonomic Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.187in ID, Clear, 4ft, PK5 (HSK-600 3/16 Clr 48)
- NVENT HOFFMAN Perforated Panels, Fits 18x18, Gray, Ste (A18P18PP)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Ivory (DT5060I)
- NVENT ERICO Pointed End Ground Rod: 5/8 in Dia, 4 ft L, Copper Bonded Steel (615840)
- KLEIN TOOLS 110 Punchdown Blade (VDV427-015-SEN)
- KLEIN TOOLS Dura-Blade™ 66/110 Cut Punchdown Blade (VDV427-104)
- JONARD TOOLS Non-Impact Punchdown Tool, 110 Terminal (ENI-110)
- PALADIN TOOLS Punchdown-Propunch 110 5-Pair (PA3560)
- SOUTHWIRE Punch Down Blade, 110 Type, Reversible (58742640)
- JONARD TOOLS Punchdown Tool, 110 Blade (EPD-914110)
- JONARD TOOLS Punch Down Tool (EPB-1000)
- Ok Industries Punch Down Tools