Shop All Punch Down Tools
Ok Industries
Punch Down Tool, Battery, 66 Blade
Mfr # EPB-1066
Zoro # G3612244
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type 66
- Includes Punchdown Tool, 66 Blade, Battery, Charger
- Battery Operated/Manual Battery Operated
- Description/Special Features Ergonomic Design
- For Use With Data/Voice Jacks and Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # EPB-1066
- Zoro # G3612244
- UPC # 811490013995
- Country of Origin Taiwan, Province of China
- Category Punch Down Tools
Details
Item | Punch Down Tool |
Blade Type | 66 |
Includes | Punchdown Tool, 66 Blade, Battery, Charger |
Battery Operated/Manual | Battery Operated |
Description/Special Features | Ergonomic Design |
For Use With | Data/Voice Jacks and Panels |
Product Type | Punch Down Tool |
Handle Type | Ergonomic |
Compatible Product Type | Data Jacks, Panels, Voice Jacks |
Number of Blades Included | 1 |
Compatible Block Type | 66 |
Voltage | 7.2 V |
Includes Blade | Yes |
Special Features | Dual Action Trigger for LED Task Lighting and Impact, Hi/Low Impact Settings |
Power Source | Battery Operated |
Blade Configuration | 66 with and without Cutter |
Battery Type | Lithium Ion |
Description
Punch Down Tool, Product Type Punch Down Tool, Battery Type Lithium Ion, Blade Type 66, Includes Punchdown Tool, 66 Blade, Battery, Charger, Power Source Battery Operated, Blade Configuration 66 with and without Cutter, Compatible Block Type 66, Compatible Product Type Data Jacks, Panels, Voice Jacks, Handle Type Ergonomic, Includes Blade Yes, Number of Blades Included 1, Special Features Dual Action Trigger for LED Task Lighting and Impact, Hi/Low Impact Settings, Voltage 7.2 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 24V AC, 120/240V AC (9070T500D23)
- SOUTH MAIN HARDWARE 5-in 304 Stainless Steel 200-lb, Silver, 50 Metal Cable Ties (222103)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Screw On (A604SC)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812RCU)
- OK INDUSTRIES Punch Down Tool, Battery, Krone Blade 230V (EPB-2000KR)
- MILWAUKEE TOOL Punchdown Screwdriver Set (48-22-2902)
- AJAX TOOL WORKS $PUNCH STRAIGHT ZIP GUN SK BLANK 18" OA (AJA913-18)
- QUEST TECHNOLOGY INTERNATIONAL Impact Punch Down Tool - 110 Punch & Cut Blades W/ Pick & Hook (Tension Adjust) (TEL-6095)
- JONARD TOOLS Punchdown Tool, 110 Blade (EPD-914110)
- INTELLINET NETWORK SOLUTIONS Rj45 Punch Down Impact Tool 110/88 (211055)
- PALADIN TOOLS Propunch 110 4-Pair Multi-Pdt 110 (PA3561)
- Ok Industries Punch Down Tools