Shop All Punch Down Tools
Ok Industries
Punch Down Tool, Battery, 66 Blade 230V
Mfr # EPB-2066
Zoro # G3733283
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type 66
- Includes Charger, 66 Blade, Battery
- Battery Operated/Manual Battery Operated
- For Use With Data/Voice Jacks and Panels
- Description/Special Features Ergonomic Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # EPB-2066
- Zoro # G3733283
- UPC # 811490014046
- Country of Origin China
- Category Punch Down Tools
Details
Item | Punch Down Tool |
Blade Type | 66 |
Includes | Charger, 66 Blade, Battery |
Battery Operated/Manual | Battery Operated |
For Use With | Data/Voice Jacks and Panels |
Description/Special Features | Ergonomic Design |
Product Type | Punch Down Tool |
Special Features | Ergonomic Design |
Compatible Product Type | Data/Voice Jacks and Panels |
Power Source | Battery Operated |
Description
Punch Down Tool, Product Type Punch Down Tool, Blade Type 66, Includes Charger, 66 Blade, Battery, Power Source Battery Operated, Compatible Product Type Data/Voice Jacks and Panels, Special Features Ergonomic Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Main Harness, 35 Foot, Blue (66080)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LC1D12BD)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. WT (R24W-0100)
- NVENT HOFFMAN Louver Plate Kits, 3.88x4.50, SS Type 31 (AVK33SS6)
- OK INDUSTRIES Punch Down Tool, Battery, Krone Blade 230V (EPB-2000KR)
- OK INDUSTRIES Punch Down Tool, Battery, 66 Blade (EPB-1066)
- JONARD TOOLS Punch Down Krone Blade (EPB-KR)
- KLEIN TOOLS Dura-Blade™ 66/110 Cut Punchdown Blade (VDV427-104)
- PROSKIT Mini, Punchdown Tool (66 Type) (700-025)
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11291000)
- PALADIN TOOLS Punchdown-Propunch 110 5-Pair (PA3560)
- Ok Industries Punch Down Tools