Shop All Wire Wrap Tool Accessories
Ok Industries
PTX with Light Attachment
Mfr # PTXFL
Zoro # G7511576
Free Shipping & Returns
$239.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery
- Number of Pieces 1
- Wire Gauge 18 to 32
- Includes PTX-FLA Universal Flashlight Kit
- Power 3.6 V NiMH Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # PTXFL
- Zoro # G7511576
- UPC # 811490016156
- Country of Origin Taiwan, Province of China
- Category Wire Wrap Tool Accessories
Dimensions
Wrapping Terminal Hole Depth | 1 in |
Wrapping Terminal Hole Diameter | 0.073 in |
Maximum Insulation Diameter | 0.03 in |
Details
Item | Cordless Wrap/Unwrap Tool |
Type | Battery |
Number of Pieces | 1 |
Wire Gauge | 18 to 32 |
Includes | PTX-FLA Universal Flashlight Kit |
Power | 3.6 V NiMH Battery |
Accessory Type | PTX with Light Attachment |
Minimum Terminal Diagonal | 0.06 in |
Voltage | 115 V |
Terminal Diagonal Range | 0.06 in - 0.073 in |
Wire Gauge Range | 32 to 18 AWG |
Power Source | Cordless |
Product Type | Battery Wire Wrap Tool |
Maximum Terminal Diagonal | 0.073 in |
Maximum Insulation Turns | 1.5 |
Description
Cordless Wrap/Unwrap Tool, Power Source Cordless, Wrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.073 in, Maximum Insulation Diameter 0.03 in, Maximum Insulation Turns 1.5, Maximum Terminal Diagonal 0.073 in, Minimum Terminal Diagonal 0.06 in, Includes PTX-FLA Universal Flashlight Kit, Voltage 115 V, Wire Gauge Range 32 to 18 AWG, Number of Pieces 1, Power 3.6 V NiMH Battery, Product Type Battery Wire Wrap Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, 3/4"-16, 3 Flutes (T/A60999)
- CHANNELLOCK 3 Piece Plier Set Dipped Handle (GS-23)
- K-TOOL INTERNATIONAL 13 Pc Torque Screwdriver Set (KTI72104)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 16 ft. (40-6316)
- OK INDUSTRIES Wire Wrapping Bit, 18 AWG (KB18)
- OK INDUSTRIES PTX Tool Kit, 8 pcs. (PTX-KIT2DH)
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green (R30G-0100)
- OK INDUSTRIES Wire Wrapping Bit, 20-22 AWG (KB2075)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 30 (SB30MSH-B)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 22 to 24 (KB224LH)
- Ok Industries Wire Wrap Tool Accessories