Shop All Wire Wrap Tool Accessories
Ok Industries
PTX with Light Attachment, 5 pcs.
Mfr # PTX-KIT1FL
Zoro # G7567156
original price:
$417.99
9% off
Free Shipping & Returns
$379.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery
- Number of Pieces 5
- Wire Gauge 18 to 32
- Power 3.6 V NiMH Battery
- Includes (2) PTX-B PTX Batteries, PTX-BC1 PTX Battery Charger,, PTX-FLA Universal Flashlight Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # PTX-KIT1FL
- Zoro # G7567156
- UPC # 811490016224
- Country of Origin Taiwan, Province of China
- Category Wire Wrap Tool Accessories
Dimensions
Maximum Insulation Diameter | 0.03 in |
Wrapping Terminal Hole Depth | 1 in |
Wrapping Terminal Hole Diameter | 0.073 in |
Details
Item | Cordless Wrap/Unwrap Kit |
Type | Battery |
Number of Pieces | 5 |
Wire Gauge | 18 to 32 |
Power | 3.6 V NiMH Battery |
Includes | (2) PTX-B PTX Batteries, PTX-BC1 PTX Battery Charger,, PTX-FLA Universal Flashlight Kit |
Accessory Type | PTX with Light Attachment |
Voltage | 115 V |
Minimum Terminal Diagonal | 0.06 in |
Maximum Insulation Turns | 1.5 |
Terminal Diagonal Range | 0.06 in - 0.073 in |
Product Type | Battery Wire Wrap Tool |
Maximum Terminal Diagonal | 0.073 in |
Power Source | Cordless |
Wire Gauge Range | 32 to 18 AWG |
Description
Cordless Wrap/Unwrap Kit, Power Source Cordless, Wrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.073 in, Maximum Insulation Diameter 0.03 in, Maximum Insulation Turns 1.5, Maximum Terminal Diagonal 0.073 in, Minimum Terminal Diagonal 0.06 in, Includes (2) PTX-B PTX Batteries, PTX-BC1 PTX Battery Charger,, PTX-FLA Universal Flashlight Kit, Voltage 115 V, Wire Gauge Range 32 to 18 AWG, Number of Pieces 5, Power 3.6 V NiMH Battery, Product Type Battery Wire Wrap Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Curved Quick-Change Utility Knife, Stainless Steel Retractable Blade, 3 Blades (10-788)
- STARRETT Digital Caliper, 0-12"/0-300mm Range (EC799A-12/300 W/SLC)
- KIPP Star Grip, Similar To DIN 6336, D=10-32X20, D1= 25 H=16, External Thread, Thermoplastic Black (K0154.4A1X20)
- OK INDUSTRIES Wire Wrapping Sleeve, 18 AWG (P194LN)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 22 to 24 (KB224LH)
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green (R30G-0100)
- OK INDUSTRIES Wire Wrapping Bit, 20-22 AWG (KB2075)
- OK INDUSTRIES Wire Wrapping Bit, 18 AWG (KB18)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 30 (SB30MSH-B)
- JONARD TOOLS Coiltite Bit (WB224M)
- Ok Industries Wire Wrap Tool Accessories