Shop All Wire Wrap Tool Accessories
Ok Industries
PTX with Light Attachment, 2 pcs.
Mfr # PTX-2FL
Zoro # G7594334
Free Shipping & Returns
$369.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Number of Pieces 2
- Wire Gauge 18 to 32
- Includes PTX-FLA Universal Flashlight Kit
- Power 230 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # PTX-2FL
- Zoro # G7594334
- UPC # 811490016200
- Country of Origin Taiwan, Province of China
- Category Wire Wrap Tool Accessories
Dimensions
Maximum Insulation Diameter | 0.03 in |
Wrapping Terminal Hole Depth | 1 in |
Wrapping Terminal Hole Diameter | 0.073 in |
Details
Item | Electric Wrap/Unwrap Tool |
Type | Electric |
Number of Pieces | 2 |
Wire Gauge | 18 to 32 |
Includes | PTX-FLA Universal Flashlight Kit |
Power | 230 V |
Accessory Type | PTX with Light Attachment |
Maximum Insulation Turns | 1.5 |
Voltage | 230 V |
Power Source | Corded |
Product Type | Electric Wire Wrap Tool |
Terminal Diagonal Range | 0.06 in - 0.073 in |
Maximum Terminal Diagonal | 0.073 in |
Minimum Terminal Diagonal | 0.06 in |
Wire Gauge Range | 32 to 18 AWG |
Description
Electric Wrap/Unwrap Tool, Power Source Corded, Wrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.073 in, Maximum Insulation Diameter 0.03 in, Maximum Insulation Turns 1.5, Maximum Terminal Diagonal 0.073 in, Minimum Terminal Diagonal 0.06 in, Includes PTX-FLA Universal Flashlight Kit, Voltage 230 V, Wire Gauge Range 32 to 18 AWG, Number of Pieces 2, Power 230 V, Product Type Electric Wire Wrap Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 18" Extension (75XT018AA)
- BAHCO Bahco Square File, 3, 8", Bastard Cut, 25 TPI (1-170-08-1-0)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #10-32 UNF (341805)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-12UNF (C66812)
- OK INDUSTRIES Wire Wrapping Bit, 20-22 AWG (KB2075)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 22 to 24 (KB224LH)
- OK INDUSTRIES Wire Wrapping Bit, 18 AWG (KB18)
- OK INDUSTRIES PTX Tool Kit, 8 pcs. (PTX-KIT2DH)
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green (R30G-0100)
- OK INDUSTRIES Wire Wrapping Sleeve, 18 AWG (P194LN)
- JONARD TOOLS Coiltite Bit (WB2275M)
- Ok Industries Wire Wrap Tool Accessories