Shop All Wire Wrap Tool Accessories
Ok Industries
PTX with Light Attachment, 2 pcs.
Mfr # PTX-2BFFL
Zoro # G7506301
Free Shipping & Returns
$379.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Number of Pieces 2
- Wire Gauge 18 to 32
- Includes PTX-FLA Universal Flashlight Kit
- Power 230 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # PTX-2BFFL
- Zoro # G7506301
- UPC # 811490016217
- Country of Origin Taiwan, Province of China
- Category Wire Wrap Tool Accessories
Dimensions
Wrapping Terminal Hole Depth | 1 in |
Maximum Insulation Diameter | 0.03 in |
Wrapping Terminal Hole Diameter | 0.073 in |
Details
Item | Electric Wrap/Unwrap Tool |
Type | Electric |
Number of Pieces | 2 |
Wire Gauge | 18 to 32 |
Includes | PTX-FLA Universal Flashlight Kit |
Power | 230 V |
Accessory Type | PTX with Light Attachment |
Power Source | Corded |
Maximum Insulation Turns | 1.5 |
Wire Gauge Range | 32 to 18 AWG |
Voltage | 230 V |
Product Type | Electric Wire Wrap Tool |
Maximum Terminal Diagonal | 0.073 in |
Terminal Diagonal Range | 0.06 in - 0.073 in |
Minimum Terminal Diagonal | 0.06 in |
Description
Electric Wrap/Unwrap Tool, Power Source Corded, Wrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.073 in, Maximum Insulation Diameter 0.03 in, Maximum Insulation Turns 1.5, Maximum Terminal Diagonal 0.073 in, Minimum Terminal Diagonal 0.06 in, Includes PTX-FLA Universal Flashlight Kit, Voltage 230 V, Wire Gauge Range 32 to 18 AWG, Number of Pieces 2, Power 230 V, Product Type Electric Wire Wrap Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-E)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 5/32 in, CDHB, .5, Carbide (CDHB 1.20.60.5 UD52)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11T)
- MITUTOYO Mic Head, .25", Clamp (148-356)
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green (R30G-0100)
- OK INDUSTRIES Wire Wrapping Bit, 20-22 AWG (KB2075)
- OK INDUSTRIES Wire Wrapping Sleeve, 18 AWG (P194LN)
- OK INDUSTRIES Wire Wrapping Bit, 30-32 AWG (WB3032M)
- OK INDUSTRIES Wire Wrapping Bit, 18 AWG (KB18)
- OK INDUSTRIES PTX Tool Kit, 8 pcs. (PTX-KIT2DH)
- JONARD TOOLS Coiltite Sleeve (P26LN)
- Ok Industries Wire Wrap Tool Accessories