Shop All Wire Wrap Tool Accessories
Ok Industries
PTX with Light Attachment, 2 pcs.
Mfr # PTX-1BFFL
Zoro # G7563771
product price: $299.95
/ea
Free Shipping & Returns
$299.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Number of Pieces 2
- Wire Gauge 18 to 32
- Power 115 V
- Includes PTX-FLA Universal Flashlight Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # PTX-1BFFL
- Zoro # G7563771
- UPC # 811490016194
- Country of Origin Taiwan, Province of China
- Category Wire Wrap Tool Accessories
Dimensions
Maximum Insulation Diameter | 0.03 in |
Wrapping Terminal Hole Depth | 1 in |
Wrapping Terminal Hole Diameter | 0.073 in |
Details
Item | Electric Wrap/Unwrap Tool |
Type | Electric |
Number of Pieces | 2 |
Wire Gauge | 18 to 32 |
Power | 115 V |
Includes | PTX-FLA Universal Flashlight Kit |
Accessory Type | PTX with Light Attachment |
Maximum Terminal Diagonal | 0.073 in |
Minimum Terminal Diagonal | 0.06 in |
Maximum Insulation Turns | 1.5 |
Power Source | Corded |
Wire Gauge Range | 32 to 18 AWG |
Terminal Diagonal Range | 0.06 in - 0.073 in |
Product Type | Electric Wire Wrap Tool |
Voltage | 115 V |
Description
Electric Wrap/Unwrap Tool, Power Source Corded, Wrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.073 in, Maximum Insulation Diameter 0.03 in, Maximum Insulation Turns 1.5, Maximum Terminal Diagonal 0.073 in, Minimum Terminal Diagonal 0.06 in, Includes PTX-FLA Universal Flashlight Kit, Voltage 115 V, Wire Gauge Range 32 to 18 AWG, Number of Pieces 2, Power 115 V, Product Type Electric Wire Wrap Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cone, Reamer 2S (35020)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 5/8 Cut L (33593)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-10-10-1/2)
- TEKTON 3/8 Inch Drive x 3/8 in. 6-Point Flare Nut Crowfoot Wrench (WCF15210)
- OK INDUSTRIES Wire Wrapping Bit, 18 AWG (KB18)
- OK INDUSTRIES Wire Wrapping Bit, 30-32 AWG (WB3032M)
- OK INDUSTRIES Wire Wrapping Sleeve, 18 AWG (P194LN)
- OK INDUSTRIES Wire Wrapping Bit, 20-22 AWG (KB2075)
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green (R30G-0100)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 22 to 24 (KB224LH)
- JONARD TOOLS Wrap Sleeve, 22-24 Awg (SW-2224)
- Ok Industries Wire Wrap Tool Accessories