Shop All Wire Wrap Tool Accessories
Ok Industries
PTX Battery Charger, Electric
Mfr # PTX-BC2
Zoro # G7610827
product price: $106.95
/ea
Free Shipping & Returns
$106.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Number of Pieces 1
- Power 230 V
- Includes Charger
- Accessory Type PTX Battery Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # PTX-BC2
- Zoro # G7610827
- UPC # 811490014510
- Country of Origin Taiwan, Province of China
- Category Wire Wrap Tool Accessories
Details
Item | PTX Battery Charger |
Type | Electric |
Number of Pieces | 1 |
Power | 230 V |
Includes | Charger |
Accessory Type | PTX Battery Charger |
Compatible Mfr. Model No. | PTX-B |
Product Type | Battery Charger |
Compatible Product Type | PTX Series Wire Wrapping/Unwrapping Tool |
Power Source | Corded Electric |
Compatible Threader Mfr. Model No. | PTX-B |
Compatible Manufacturer Part Number | PTX-B |
Compatible Threader Manufacturer Part Number | PTX-B |
Description
PTX Battery Charger, Product Type Battery Charger, Compatible Product Type PTX Series Wire Wrapping/Unwrapping Tool, Compatible Mfr. Model No. PTX-B, Includes Charger, Compatible Grainger Part Number 2RZL7, Number of Pieces 1, Power 230 V, Power Source Corded Electric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 1/4"R (CF575)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (467L82)
- CMT Router Bit For Domino Xl Joining, 10, Rght (380.101.11)
- DRILL AMERICA #1"-#60 60Pc. HSS Screw Machine Drill Bit Set (D/A60S-SET)
- OK INDUSTRIES Wire Wrapping Bit, 30-32 AWG (WB3032M)
- OK INDUSTRIES Wire Wrapping Sleeve, 18 AWG (P194LN)
- OK INDUSTRIES Wire Wrapping Bit, 20-22 AWG (KB2075)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 22 to 24 (KB224LH)
- OK INDUSTRIES Wire Wrapping Bit, 18 AWG (KB18)
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green (R30G-0100)
- JONARD TOOLS Coiltite Bit (WB224M)
- Ok Industries Communications Tools