Shop All Wire Management Tools
Ok Industries
Manual Wrap/Unwrap Tool, 28-29 AWG
Mfr # HW-UW-2829M
Zoro # G3001004
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 0.025 in (0.63 mm) Square Terminals whose Center to Center of the Pins are 0.100 in (2.54 mm)
- Material Metal Housing
- Wrapping Terminal Hole Dia. (In.) 0.04 in
- Number of Pieces 1
- Length (In.) 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # HW-UW-2829M
- Zoro # G3001004
- UPC # 811490013605
- Country of Origin China
- Category Wire Management Tools
Dimensions
Wrapping Terminal Hole Dia. (In.) | 0.04 in |
Length (In.) | 6 1/2 in |
Unwrapping Terminal Hole Depth (In.) | 1.0 in |
Outside Dia. (In.) | 0.156 in |
Unwrapping Terminal Hole Dia. (In.) | 0.038 in |
Max. Insulation Dia. (In.) | 0.036 in |
Wrapping Terminal Hole Depth (In.) | 0.75 in |
Tool Length | 6 1/2 in |
Length | 0.7 Inch |
Width | 0.12 Inch |
Unwrapping Terminal Hole Depth | 1 in |
Effective Radius | 0.156 in |
Maximum Insulation Diameter | 0.036 in |
Wrap Outside Diameter | 0.156 in |
Unwrapping Terminal Hole Diameter | 0.038 in |
Wrap Post Size | 0.025 in |
Wrapping Terminal Hole Depth | 0.75 in |
Wrapping Terminal Hole Diameter | 0.04 in |
Height | 9 Inch |
Wrap Terminal Hole Depth | 0.75" (19.05 mm) |
Unwrap Terminal Hole Diameter | 0.038" (0.96 mm) |
Unwrap Outside Diameter | 0.093" (2.36 mm) |
Unwrap Terminal Hole Depth | 1" (25.40 mm) |
Wrap Terminal Hole Diameter | 0.040" (1.02 mm) |
Description
Manual Wrap/Unwrap Tool, Maximum Insulation Diameter 0.036 in, Maximum Insulation Turns 2, Maximum Terminal Diagonal 0.025 in, Effective Radius 0.156 in, Minimum Terminal Diagonal 0.156 in, Unwrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.04 in, Unwrapping Terminal Hole Diameter 0.038 in, Wrap Post Size 0.025 in, Wrap Outside Diameter 0.156 in, Wrapping Terminal Hole Depth 0.75 in, Wrapping Type Modified, Insulated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7341)
- BUSSMANN 45A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-45)
- DISCO Mini Blade Fuses 10 Amp Red Type ATM PK5 (1736PK)
- ZORO SELECT Terminal Strip, 15A, 14 Pole, 300VAC (6ZEG2)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, 30 AWG, Blue (WSU-30M)
- OK INDUSTRIES Wire Wrapping Tool, Electric, 18 to 32 AWG (PTX-1BF)
- OK INDUSTRIES Insulated Wire Wrap Tool, 18 to 32 AWG (G100/R3278INS)
- OK INDUSTRIES Manual Wire Wrap Tool, 22-24 AWG (HW-224)
- OK INDUSTRIES Electric Wrap/Unwrap Tool, 18 to 30 AWG (PTX-1)
- OK INDUSTRIES Wrap/Unwrap Bit and Sleeve Set, 22-24 AWG (DFB224)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector and Concealer- 10FT- Black (CC-RI-CP-10-BK)
- Ok Industries Wire Management Tools