Shop All Wire Wrap and Unwrap Tools
Ok Industries
Manual Wrap/Unwrap Tool, 26 AWG
Mfr # HW-UW-26SM
Zoro # G6458785
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Metal Housing
- Length (In.) 7 in
- Wire Gauge 26 AWG
- Application Wire Wrapping and Unwrapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # HW-UW-26SM
- Zoro # G6458785
- UPC # 811490013148
- Country of Origin China
- Category Wire Wrap and Unwrap Tools
Dimensions
Length (In.) | 7 in |
Unwrapping Terminal Hole Depth (In.) | 1.0 in |
Max. Insulation Dia. (In.) | 0.031 in |
Wrapping Terminal Hole Dia. (In.) | 0.04 in |
Wrapping Terminal Hole Depth (In.) | 0.75 in |
Unwrapping Terminal Hole Dia. (In.) | 0.038 in |
Wrapping Terminal Hole Depth | 0.75 in |
Unwrapping Terminal Hole Depth | 1 in |
Unwrapping Terminal Hole Diameter | 0.038 in |
Maximum Insulation Diameter | 0.031 in |
Wrap Post Size | 0.025 in |
Wrap Outside Diameter | 0.125 in |
Effective Radius | 0.025 in |
Wrapping Terminal Hole Diameter | 0.04 in |
Tool Length | 7 in |
Description
Manual Wrap/Unwrap Tool, Maximum Insulation Diameter 0.031 in, Maximum Insulation Turns 2, Maximum Terminal Diagonal 0.025 in, Effective Radius 0.025 in, Minimum Terminal Diagonal 0.1 in, Unwrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.04 in, Unwrapping Terminal Hole Diameter 0.038 in, Wrap Post Size 0.025 in, Wrap Outside Diameter 0.125 in, Wrapping Terminal Hole Depth 0.75 in, Wrapping Type Modified, Insulated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Swiss Peeler, kitchen Environments Plastic (91500)
- WESTWARD Wrench, Combination/Stubby, Metric, 8mm (54PP21)
- ALLWAY GSM-Series Mini Glass Scraper with 1 Blade (GSM)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, Carbon Steel (504002)
- OK INDUSTRIES Wire Unwrap Tool, LH/RH, 20-26 AWG, Yellow (UW5)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, MOD, 24 AWG (WSU-24M)
- JONARD TOOLS Insulated Cable Sewing Needle, 1 pcs. (JIC-3209)
- JONARD TOOLS Wire Loop Puller, Aluminum, 8-1/2 In L, Red (JIC-2257M)
- JONARD TOOLS Cable Sewing Needle, Alum, 5-3/4 In L, Red (JIC-287)
- JONARD TOOLS Unwrapping Tool 22-24 Awg (UD-2224)
- JONARD TOOLS Wire Loop Puller, Aluminum, 15 Iin L, Red (JIC-2257M-12)
- Ok Industries Wire Wrap and Unwrap Tools