Shop All Wire Management Tools
Ok Industries
Manual Wrap/Unwrap Tool, 24-26 AWG
Mfr # HW-UW-2426
Zoro # G2470711
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7 in
- Number of Pieces 1
- Wire Gauge 24 to 26 AWG
- Application Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # HW-UW-2426
- Zoro # G2470711
- UPC # 811490013575
- Country of Origin China
- Category Wire Management Tools
Dimensions
Length (In.) | 7 in |
Outside Dia. (In.) | 0.218 in |
Wrapping Terminal Hole Depth (In.) | 0.75 in |
Unwrapping Terminal Hole Depth (In.) | 1.0 in |
Wrapping Terminal Hole Dia. (In.) | 0.075 in |
Unwrapping Terminal Hole Dia. (In.) | 0.07 in |
Tool Length | 7 in |
Length | 0.7 Inch |
Width | 0.12 Inch |
Wrap Post Size | 0.045 in |
Unwrapping Terminal Hole Depth | 1 in |
Wrapping Terminal Hole Diameter | 0.075 in |
Wrap Outside Diameter | 0.218 in |
Wrapping Terminal Hole Depth | 0.75 in |
Maximum Insulation Diameter | 0.045 in |
Unwrapping Terminal Hole Diameter | 0.07 in |
Effective Radius | 0.045 in |
Wrap Terminal Hole Diameter | 0.075" (1.90 mm) |
Unwrap Terminal Hole Diameter | 0.070" (1.77 mm) |
Wrap Terminal Hole Depth | 0.75" (19.05 mm) |
Unwrap Outside Diameter | 0.156" (3.96 mm) |
Height | 9 Inch |
Unwrap Terminal Hole Depth | 1" (25.40 mm) |
Description
Manual Wrap/Unwrap Tool, Maximum Insulation Diameter 0.045 in, Maximum Insulation Turns 2, Maximum Terminal Diagonal 0.025 in, Effective Radius 0.045 in, Minimum Terminal Diagonal 0.045 in, Unwrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.075 in, Unwrapping Terminal Hole Diameter 0.07 in, Wrap Post Size 0.045 in, Wrap Outside Diameter 0.218 in, Wrapping Terminal Hole Depth 0.75 in, Wrapping Type Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26W x 1.5D (F1X1.5LG6-A)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-211150)
- POWER FIRST 9.8" L Intermediate Cable Tie BK PK 1000 (36J144)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT271)
- OK INDUSTRIES Wire Wrapping Sleeve, 22-24 AWG (P2224)
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG (P2426)
- OK INDUSTRIES Wire Unwrap Tool, LH/RH, 20-26 AWG, Silver (UW2)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, 30 AWG, Blue (WSU-30M)
- OK INDUSTRIES Wire Wrapping Tool, Battery, 18 to 32 AWG (PTX)
- OK INDUSTRIES Wire Wrapping Bit, 22-24 AWG (KB224)
- OK INDUSTRIES Manual Wire Wrap Tool, 22-24 AWG (HW-224)
- Ok Industries Wire Management Tools