Shop All Wire Management Tools
Ok Industries
Manual Wrap/Unwrap Tool, 20 AWG
Mfr # HW-UW-20
Zoro # G0367236
Free Shipping & Returns
$103.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Color Silver
- Unwrapping Terminal Hole Depth (In.) 1.0 in
- Unwrapping Terminal Hole Dia. (In.) 0.07 in
- Wire Gauge 20 AWG
- Features Compact and Convenient for Making Precise Wire Wraps, Designed to Wrap or Unwrap Wire on Binding Posts, Switch from Wrapping to Unwrapping Quickly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # HW-UW-20
- Zoro # G0367236
- UPC # 811490013599
- Country of Origin China
- Category Wire Management Tools
Dimensions
Unwrapping Terminal Hole Depth (In.) | 1.0 in |
Unwrapping Terminal Hole Dia. (In.) | 0.07 in |
Outside Dia. (In.) | 0.218 in |
Length (In.) | 7 in |
Wrapping Terminal Hole Dia. (In.) | 0.075 in |
Wrapping Terminal Hole Depth (In.) | 1.0 in |
Tool Length | 7 in |
Length | 0.7 Inch |
Width | 0.12 Inch |
Maximum Insulation Diameter | 0.045 in |
Wrap Post Size | 0.045 in |
Wrapping Terminal Hole Depth | 1 in |
Unwrapping Terminal Hole Depth | 1 in |
Wrapping Terminal Hole Diameter | 0.075 in |
Wrap Outside Diameter | 0.25 in |
Effective Radius | 0.045 in |
Unwrapping Terminal Hole Diameter | 0.075 in |
Height | 9 Inch |
Wrap Terminal Hole Diameter | 0.075" (1.90 mm) |
Unwrap Terminal Hole Depth | 1" (25.40 mm) |
Unwrap Outside Diameter | 0.156" (3.96 mm) |
Unwrap Terminal Hole Diameter | 0.070" (1.77 mm) |
Wrap Terminal Hole Depth | 1" (25.40 mm) |
Description
Manual Wrap/Unwrap Tool, Maximum Insulation Diameter 0.045 in, Maximum Insulation Turns 2, Maximum Terminal Diagonal 0.025 in, Effective Radius 0.045 in, Minimum Terminal Diagonal 0.045 in, Unwrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.075 in, Unwrapping Terminal Hole Diameter 0.075 in, Wrap Post Size 0.045 in, Wrap Outside Diameter 0.25 in, Wrapping Terminal Hole Depth 1 in, Wrapping Type Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T104P)
- EATON Proximity Sensor, PNP, NO, 4 pin Micro (E57G-12SPN4-Q)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D12)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG (P2426)
- OK INDUSTRIES Wire Wrapping Tool, Battery, 18 to 32 AWG (PTX)
- OK INDUSTRIES Electric Wrap/Unwrap Tool, 18 to 30 AWG (PTX-1)
- OK INDUSTRIES Wire Unwrap Tool, LH, 20-26 AWG, Yellow (UW4)
- OK INDUSTRIES Manual Wire Wrap/Unwrap Tool, 22-24 AWG (HW-UW-224)
- OK INDUSTRIES Wire Wrapping Tool, Electric, 18 to 32 AWG (PTX-1BF)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 24-26 AWG (HW-UW-2426)
- Ok Industries Wire Management Tools