Shop All Wire Management Tools
Ok Industries
Manual Wrap/Unwrap Tool, 18-19 AWG
Mfr # HW-UW-18-19
Zoro # G0359904
product price: $103.95
/ea
Free Shipping & Returns
$103.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 0.25 in
- Features Compact and Convenient for Making Precise Wire Wraps, Designed to Wrap or Unwrap Wire on Binding Posts, Switch from Wrapping to Unwrapping Quickly
- Wrapping Terminal Hole Dia. (In.) 0.075 in
- Handle Color Silver
- Application Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # HW-UW-18-19
- Zoro # G0359904
- UPC # 811490014176
- Country of Origin China
- Category Wire Management Tools
Dimensions
Outside Dia. (In.) | 0.25 in |
Wrapping Terminal Hole Dia. (In.) | 0.075 in |
Wrapping Terminal Hole Depth (In.) | 1.0 in |
Unwrapping Terminal Hole Dia. (In.) | 0.075 in |
Unwrapping Terminal Hole Depth (In.) | 1.0 in |
Length (In.) | 7 in |
Tool Length | 7 in |
Width | 0.65 Inch |
Length | 7.5 Inch |
Wrap Outside Diameter | 0.25 in |
Wrapping Terminal Hole Depth | 1 in |
Unwrapping Terminal Hole Diameter | 0.075 in |
Maximum Insulation Diameter | 0.045 in |
Wrapping Terminal Hole Diameter | 0.075 in |
Unwrapping Terminal Hole Depth | 1 in |
Wrap Post Size | 0.045 in |
Effective Radius | 0.045 in |
Unwrap Outside Diameter | 0.187" (4.74 mm) |
Height | 0.65 Inch |
Wrap Terminal Hole Diameter | 0.075" (1.90 mm) |
Unwrap Terminal Hole Diameter | 0.075" (1.90 mm) |
Wrap Terminal Hole Depth | 1" (25.40 mm) |
Unwrap Terminal Hole Depth | 1" (25.40 mm) |
Description
Manual Wrap/Unwrap Tool, Maximum Insulation Diameter 0.045 in, Maximum Insulation Turns 2, Maximum Terminal Diagonal 0.025 in, Effective Radius 0.045 in, Minimum Terminal Diagonal 0.045 in, Unwrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.075 in, Unwrapping Terminal Hole Diameter 0.075 in, Wrap Post Size 0.045 in, Wrap Outside Diameter 0.25 in, Wrapping Terminal Hole Depth 1 in, Wrapping Type Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5025)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C360)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 6" - 5-Pack - B (304106)
- SQUARE D Circuit Breaker Enclosure, LAL, 125 to 400A, Main Circuit Breaker (LA400LS)
- OK INDUSTRIES Wrap/Unwrap Bit and Sleeve Set, 22-24 AWG (DFB224)
- OK INDUSTRIES Electric Wrap/Unwrap Tool, 18 to 30 AWG (PTX-1)
- OK INDUSTRIES Manual Wire Wrap Tool, 20 AWG (HW-20)
- OK INDUSTRIES Manual Wire Wrap Tool, 22-24 AWG (HW-224)
- OK INDUSTRIES Wire Unwrap Tool, LH, 20-26 AWG, Yellow (UW4)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 24-26 AWG (HW-UW-2426)
- DOTZ WrapID, Holds up to 6 ft of Cord, Blue (21904)
- Ok Industries Wire Management Tools