Shop All Wire Management Tools
Ok Industries
Manual Wire Wrap Tool w/Light, 18-32 AWG
Mfr # G100/R3278FL
Zoro # G1394951
product price: $188.95
/ea
Free Shipping & Returns
$188.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Flashlight
- Features Compatible with All Our Wire Wrapping Bits and Sleeves
- Length (In.) 5 1/4 in
- Handle Color Blue
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # G100/R3278FL
- Zoro # G1394951
- UPC # 811490010871
- Country of Origin China
- Category Wire Management Tools
Dimensions
Length (In.) | 5 1/4 in |
Tool Length | 5 1/4 in |
Length | 1 Inch |
Width | 5.5 Inch |
Height | 6 Inch |
Description
Manual Wire Wrap Tool, Product Type Wire Wrap Gun, Maximum Wire Capacity 18 AWG, Minimum Wire Capacity 32 AWG, Includes Light Yes, Body Material Aluminum, Features Compatible with All Our Wire Wrapping Bits and Sleeves, Includes Flashlight, Insulated Yes, Revolutions Per Squeeze 10, Tool Function Wrap, Tool Length 5 1/4 in, Tool Weight 0.882 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 36" - Dark Oak (FC9552)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Black (HS367-S50-BLACK)
- DRYCONN X-Large Blue Direct Bury Wire Conne, PK2 (10990)
- PARAGON Defrost Timer Control, SPDT, 40A (8145-20M)
- OK INDUSTRIES Wire Wrapping Tool, Battery, 18 to 32 AWG (PTX)
- OK INDUSTRIES Wire Wrap Tool, Green, 18-32 AWG, Manual (G200/R3278)
- OK INDUSTRIES Electric Wrap/Unwrap Tool, 18 to 30 AWG (PTX-1)
- OK INDUSTRIES Insulated Wire Wrap Tool, 18 to 32 AWG (G100/R3278INS)
- OK INDUSTRIES Manual Wire Wrap Tool, 20 AWG (HW-20)
- OK INDUSTRIES Wire Unwrap Tool, LH, 20-26 AWG, Yellow (UW4)
- SOFTALK Phone Cord Detangler, Clear (1500)
- Ok Industries Wire Management Tools