Shop All Wire Wrap and Unwrap Tools
Ok Industries
Manual Wire Wrap Tool, LH, 22-24 AWG
Mfr # HW-224LH
Zoro # G6502903
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LH
- Number of Pieces 1
- Material Metal Housing
- Length (In.) 6 1/2 in
- Wire Gauge 22 to 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # HW-224LH
- Zoro # G6502903
- UPC # 811490019386
- Country of Origin China
- Category Wire Wrap and Unwrap Tools
Dimensions
Length (In.) | 6 1/2 in |
Wrapping Terminal Hole Dia. (In.) | 0.086 in |
Wrapping Terminal Hole Depth (In.) | 1.0 in |
Outside Dia. (In.) | 0.218 in |
Tool Length | 6 1/2 in |
Wrapping Terminal Hole Diameter | 0.036 in |
Wrap Post Size | 0.045 in |
Wrap Outside Diameter | 0.125 in |
Wrapping Terminal Hole Depth | 0.75 in |
Details
Item | Manual Wire Wrap Tool |
Type | LH |
Number of Pieces | 1 |
Material | Metal Housing |
Wire Gauge | 22 to 24 AWG |
Square Post (In.) | 0.025 in |
Handle Material | Metal |
Application | Wire Wrapping by Installers, Telecom Technicians, and Others |
Handle Color | Silver |
Features | Compact and Convenient, Designed to Produce Perfect Wire Wrap Connections Every Time |
Tool Function | Wrap |
Wrapping Type | Regular |
Tool Weight | 0.159 lb |
Description
Manual Wire Wrap Tool, Wrapping Terminal Hole Diameter 0.036 in, Wrap Post Size 0.045 in, Wrap Outside Diameter 0.125 in, Wrapping Terminal Hole Depth 0.75 in, Wrapping Type Regular, Features Compact and Convenient, Designed to Produce Perfect Wire Wrap Connections Every Time, Handle Color Silver, Handle Material Metal, Tool Function Wrap, Tool Length 6 1/2 in, Tool Weight 0.159 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Wide Mouth Adjustable Wrench, 6" (BAH9029RUS)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 26.5" W x 17" D x 10.5" H (32H849)
- SUPER TOOL Chucking Reamer, O, 4 Flute, Carbide Tip (56553160)
- POWERWELD Locking Pliers with Curved Jaw and Cutter, 7" (PW7WR)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 26 AWG (HW-UW-26SM)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, MOD, 24 AWG (WSU-24M)
- OK INDUSTRIES Wire Unwrap Tool, LH/RH, 20-26 AWG, Yellow (UW5)
- JONARD TOOLS Wire Loop Puller, Aluminum, 8-1/2 In L, Red (JIC-2257M)
- JONARD TOOLS Wire Loop Puller, 8 In, Yellow, Insulated (JIC-2257)
- JONARD TOOLS Wire Loop Puller, Aluminum, 15 Iin L, Red (JIC-2257M-12)
- EPSON Precut Label Roll in Box, Thermal Transfr (BVSL13X38PX)
- Ok Industries Communications Tools