Shop All Wire Management Tools
Ok Industries
Manual Wire Wrap Tool, 30 AWG
Mfr # HW-30
Zoro # G0741413
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 0.025 in (0.63 mm) Square Terminals of Pins with Center to Center Length of 0.100 in (2.54 mm)
- Features Compact and Convenient, Designed to Produce Perfect Wire Wrap Connections Every Time
- Wrapping Terminal Hole Depth (In.) 0.75 in
- Square Post (In.) 0.025 in
- Wrapping Terminal Hole Dia. (In.) 0.036 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # HW-30
- Zoro # G0741413
- UPC # 811490013636
- Country of Origin China
- Category Wire Management Tools
Dimensions
Wrapping Terminal Hole Depth (In.) | 0.75 in |
Wrapping Terminal Hole Dia. (In.) | 0.036 in |
Outside Dia. (In.) | 0.125 in |
Length (In.) | 5 5/8 in |
Tool Length | 5 5/8 in |
Wrapping Terminal Hole Depth | 0.75 in |
Wrap Outside Diameter | 0.125 in |
Wrap Post Size | 0.025 in |
Wrapping Terminal Hole Diameter | 0.036 in |
Description
Manual Wire Wrap Tool, Maximum Terminal Diagonal 0.027 in, Wrapping Terminal Hole Diameter 0.036 in, Wrap Post Size 0.025 in, Wrap Outside Diameter 0.125 in, Wrapping Terminal Hole Depth 0.75 in, Wrapping Type Modified, Features Compact and Convenient, Designed to Produce Perfect Wire Wrap Connections Every Time, For Use With 0.025 in (0.63 mm) Square Terminals of Pins with Center to Center Length of 0.100 in (2.54 mm), Handle Color Silver, Handle Material Metal, Tool Function Wrap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electronic Timer, Astro 7 Days, SPST (EWZ101)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- ZORO SELECT One Hole Lug Compress Connectr, 250 kcmil (29YK97)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- OK INDUSTRIES Wire Wrapping Tool, Electric, 18 to 32 AWG (PTX-1BF)
- OK INDUSTRIES Wire Wrapping Bit, 24 AWG (KB24)
- OK INDUSTRIES Wire Wrapping Tool, 22 to 24 AWG (HW-UW-224INS)
- OK INDUSTRIES Manual Wire Wrap/Unwrap Tool, 22-24 AWG (HW-UW-224)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 24-26 AWG (HW-UW-2426)
- OK INDUSTRIES Wrap/Unwrap Bit and Sleeve Set, 24-26 AWG (DFB2426)
- OK INDUSTRIES Wire Wrap Tool, Green, 18-32 AWG, Manual (G200/R3278)
- Ok Industries Wire Management Tools